カテゴリ
- 制御機器(610)
- はんだ関連・静電気対策用品(1)
絞り込み
ブランド
- AMPHENOL
- モノタロウ(5)
- Roemheld Halder(ロームヘルド・ハルダー)(698)
- SIEMENS(484)
- TOSTEM(LIXIL)(475)
- onsemi(372)
- 扶桑精機(340)
- RS PRO(253)
- LEMO(250)
- TELEMECANIQUE SENSORS(228)
- エレコム(222)
- APEM(169)
- メディアカバーマーケット(159)
- StarTech.com(121)
- VISHAY(103)
- brembo(96)
- 谷沢製作所(87)
- TRACO POWER(80)
- KEMET(74)
- AQUASYSTEM(アクアシステム)(73)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(29)
「em 型」の検索結果

丸型コネクタ 8極 M12 ケーブルマウント
AMPHENOL¥1,798税込¥1,9781個当日出荷The Amphenol Industrial M12 male circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0158アズワン品番65-7569-73
Amphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10D006-010-12
AMPHENOL¥1,798税込¥1,9781個翌々日出荷IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)極数6+PEソケットorプラグソケット定格電圧(V)250定格電流(A)13保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ポール(形式)6+PEストレインリリーフあり結線方法圧着コネクタサイズスタンダードコンタクトジェンダーメス実装タイプケーブルマウント接続方向ストレート
丸型コネクタ 12極 スタンダード パネルマウント
AMPHENOL¥22,980税込¥25,2781個7日以内出荷。SL 61 丸型コネクタレセプタクル。Amphenol の SL 61 シリーズパネル取り付けレセプタクルは、配線とメンテナンスが簡単なことを念頭に設計されています。確実なかん合尻すぼみを形成するロックねじと、信頼性を強化する堅牢なアルミ合金コネクタを備えています。仕様●極数:12●実装タイプ:パネルマウント●コネクタサイズ:スタンダード●プラグ/ソケット:プラグ●結線方法:はんだ●コンタクトジェンダー:オス●定格電流:10.0A●定格電圧:280.0 V●接続方向:ストレート●シリーズ:SL61●表面処理:コンタクト:金●動作温度 Max:+85℃●コード番号:178-7017アズワン品番65-7790-11
丸型コネクタ WM シリーズ メス 9極
AMPHENOL¥51,980税込¥57,1781個7日以内出荷Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89
丸型コネクタ 8極 M12 ケーブルマウント
AMPHENOL¥1,598税込¥1,7581個7日以内出荷The Amphenol Industrial M12 female circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0169アズワン品番65-7569-03
Amphenol 丸型コネクタ, MA3CG-S2
AMPHENOL¥2,698税込¥2,9681個7日以内出荷MotionGradeM23ACordGripバックシェル.AmphenolのAシリーズ従来型CordGripバックシェルは、MotionGradeM23コネクタに使用します。RoHS指令(10物質対応)対応
Amphenol 丸型コネクタ, MA4FSR-A10.5
AMPHENOL¥2,398税込¥2,6381個7日以内出荷MotionGradeM23AFlexGripバックシェル.AmphenolのこのFlexGripバックシェルは、AシリーズMotionGradeM23コネクタに使用します。IP67レベルの保護性能を維持しながらストレインリリーフにもなります。RoHS指令(10物質対応)対応
Amphenol 丸型コネクタ, MB3CG-S1
AMPHENOL¥1,998税込¥2,1981個7日以内出荷MotionGradeM23BCordGripバックシェル.AmphenolのこのCordGripバックシェルは、BシリーズMotionGradeM23コネクタに使用します。IP67レベルの保護性能を維持しながらストレインリリーフにもなります。ガスケット、ナット、シールが付属します。RoHS指令(10物質対応)対応
Amphenol 丸型コネクタ, MB4FSR-B12.5
AMPHENOL¥2,898税込¥3,1881個7日以内出荷MotionGradeM23BFlexGripバックシェル.AmphenolのこのFlexGripブーツは、BシリーズMotionGradeM23コネクタに使用します。IP67レベルの保護性能を維持しながらストレインリリーフにもなります。RoHS指令(10物質対応)対応
丸型コネクタ 5極 M12 ケーブルマウント
AMPHENOL¥1,798税込¥1,9781個7日以内出荷The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0167アズワン品番65-7571-84
丸型コネクタ 3極 M12 ケーブルマウント
AMPHENOL¥1,298税込¥1,4281個7日以内出荷The Amphenol Industrial M12 female circular sensor connector has 3 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0136アズワン品番65-7570-49
丸型コネクタ 5極 M12 ケーブルマウント
AMPHENOL¥1,698税込¥1,8681個7日以内出荷The Amphenol Industrial M12 female circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0165アズワン品番65-7569-15
丸型コネクタ 5極 M12 ケーブルマウント
AMPHENOL¥1,998税込¥2,1981個7日以内出荷The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0154アズワン品番65-7568-96
Amphenol 丸型コネクタ, MA4FSR-A8.5
AMPHENOL¥2,298税込¥2,5281個7日以内出荷MotionGradeM23AFlexGripバックシェル.AmphenolのこのFlexGripバックシェルは、AシリーズMotionGradeM23コネクタに使用します。IP67レベルの保護性能を維持しながらストレインリリーフにもなります。RoHS指令(10物質対応)対応
Amphenol Industrial 丸型コネクタ, MA3CG-S3
AMPHENOL¥2,498税込¥2,7481個7日以内出荷MotionGradeM23ACordGripバックシェル.AmphenolのAシリーズ従来型CordGripバックシェルは、MotionGradeM23コネクタに使用します。RoHS指令(10物質対応)対応
丸型コネクタ 20GB-WM シリーズ オス 9極
AMPHENOL¥55,980税込¥61,5781個7日以内出荷Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
Amphenol Industrial 丸型コネクタ, MA3CG-S1
AMPHENOL¥2,798税込¥3,0781個7日以内出荷MotionGradeM23ACordGripバックシェル.AmphenolのAシリーズ従来型CordGripバックシェルは、MotionGradeM23コネクタに使用します。RoHS指令(10物質対応)対応
Amphenol Industrial 丸型コネクタ, MB3CG-S2
AMPHENOL¥2,298税込¥2,5281個7日以内出荷MotionGradeM23BCordGripバックシェル.AmphenolのこのCordGripバックシェルは、BシリーズMotionGradeM23コネクタに使用します。IP67レベルの保護性能を維持しながらストレインリリーフにもなります。ガスケット、ナット、シールが付属します。RoHS指令(10物質対応)対応
MIL規格丸型コネクタ 2M805 シリーズ メス 7極
AMPHENOL¥69,980税込¥76,9781個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルはオリーブドラブカドミウムめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:7●オス/メス:メス●定格電流:5A●定格電圧:500 V●シェルサイズ:8●実装タイプ:フランジマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-4973アズワン品番65-7660-26
MIL規格丸型コネクタ 2M805 シリーズ メス 7極
AMPHENOL¥80,980税込¥89,0781個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルは黒色亜鉛ニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:7●オス/メス:メス●定格電流:5A●定格電圧:500 V●シェルサイズ:8●実装タイプ:フランジマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-5057アズワン品番65-7591-74
MIL規格丸型コネクタ 2M805 シリーズ メス 6極
AMPHENOL¥97,980税込¥107,7781個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルは黒色亜鉛ニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:6●オス/メス:メス●定格電流:5 → 13A●定格電圧:1.8 kV 、500 V●シェルサイズ:11●実装タイプ:フランジマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-5002アズワン品番65-7592-08
MIL規格丸型コネクタ 2M805 シリーズ メス 6極
AMPHENOL¥109,800税込¥120,7801個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルは黒色亜鉛ニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:6●オス/メス:メス●コンタクトジェンダー:オス●定格電流:5 → 13A●定格電圧:1.8 kV 、500 V●シェルサイズ:11●実装タイプ:ジャムナット●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-5254アズワン品番65-7636-01
MIL規格丸型コネクタ 2M805 シリーズ メス 5極
AMPHENOL¥79,980税込¥87,9781個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルはオリーブドラブカドミウムめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:5●オス/メス:メス●定格電流:13A●定格電圧:1.8 kV●シェルサイズ:12●実装タイプ:フランジマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-4936アズワン品番65-7587-45
MIL規格丸型コネクタ 2M805 シリーズ メス 3極
AMPHENOL¥99,980税込¥109,9781個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルは黒色亜鉛ニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:3●オス/メス:メス●コンタクトジェンダー:メス●定格電流:7.5A●定格電圧:750 V●シェルサイズ:8●実装タイプ:ジャムナット●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-3044アズワン品番65-7595-86
MIL規格丸型コネクタ 2M805 シリーズ メス 26極
AMPHENOL¥159,800税込¥175,7801個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルはオリーブドラブカドミウムめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:26●オス/メス:メス●コンタクトジェンダー:メス●定格電流:5A●定格電圧:500 V●シェルサイズ:12●実装タイプ:ジャムナット●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-3080アズワン品番65-7590-73
MIL規格丸型コネクタ 2M805 シリーズ メス 13極
AMPHENOL¥58,980~税込¥64,878~1個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルはオリーブドラブカドミウムめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル
MIL規格丸型コネクタ 2M805 シリーズ メス 10極
AMPHENOL¥50,980税込¥56,0781個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルはニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:10●オス/メス:メス●コンタクトジェンダー:メス●定格電流:5A●定格電圧:500 V●シェルサイズ:9●実装タイプ:ジャムナット●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-3072アズワン品番65-7649-26
MIL規格丸型コネクタ 2M805 シリーズ メス 10極
AMPHENOL¥82,980~税込¥91,278~1個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルはニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル
MIL規格丸型コネクタ 2M805 シリーズ オス 8極
AMPHENOL¥109,800税込¥120,7801個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルは黒色亜鉛ニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:8●オス/メス:オス●コンタクトジェンダー:オス●定格電流:7.5A●定格電圧:750 V●シェルサイズ:10●実装タイプ:ケーブルマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-4740アズワン品番65-7637-99
MIL規格丸型コネクタ 2M805 シリーズ オス 5極
AMPHENOL¥97,980税込¥107,7781個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルは黒色亜鉛ニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:5●オス/メス:オス●定格電流:7.5A●定格電圧:750 V●シェルサイズ:9●実装タイプ:ケーブルマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-4728アズワン品番65-7661-30
MIL規格丸型コネクタ 2M805 シリーズ オス 4極
AMPHENOL¥109,800~税込¥120,780~1個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルは黒色亜鉛ニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル
MIL規格丸型コネクタ 2M805 シリーズ オス 3極
AMPHENOL¥119,800税込¥131,7801個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルは黒色亜鉛ニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:3●オス/メス:オス●コンタクトジェンダー:メス●定格電流:7.5A●定格電圧:750 V●シェルサイズ:8●実装タイプ:ケーブルマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-4710アズワン品番65-7643-61
MIL規格丸型コネクタ 2M805 シリーズ オス 3極
AMPHENOL¥119,800税込¥131,7801個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルはニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:3●オス/メス:オス●定格電流:7.5A●定格電圧:750 V●シェルサイズ:8●実装タイプ:ケーブルマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-4624アズワン品番65-7634-57
MIL規格丸型コネクタ 2M805 シリーズ オス 13極
AMPHENOL¥71,980税込¥79,1781個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルはニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:13●オス/メス:オス●コンタクトジェンダー:オス●定格電流:5A●定格電圧:500 V●シェルサイズ:10●実装タイプ:ケーブルマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-4561アズワン品番65-7635-53
MIL規格丸型コネクタ 2M805 シリーズ オス 13極
AMPHENOL¥99,980~税込¥109,978~1個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルはオリーブドラブカドミウムめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル
MIL規格丸型コネクタ 2M805 シリーズ オス 10極
AMPHENOL¥129,800税込¥142,7801個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルは黒色亜鉛ニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:10●オス/メス:オス●コンタクトジェンダー:オス●定格電流:7.5A●定格電圧:750 V●シェルサイズ:11●実装タイプ:ケーブルマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-4758アズワン品番65-7597-88
MIL規格丸型コネクタ 2M805 シリーズ メス 8極
AMPHENOL¥76,980税込¥84,6781個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルは黒色亜鉛ニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:8●オス/メス:メス●定格電流:7.5A●定格電圧:750 V●シェルサイズ:10●実装タイプ:フランジマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-4990アズワン品番65-7647-32
MIL規格丸型コネクタ 2M805 シリーズ メス 8極
AMPHENOL¥78,980税込¥86,8781個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルはオリーブドラブカドミウムめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:8●オス/メス:メス●コンタクトジェンダー:オス●定格電流:7.5A●定格電圧:750 V●シェルサイズ:10●実装タイプ:フランジマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-4907アズワン品番65-7592-31
MIL規格丸型コネクタ 2M805 シリーズ メス 6極
AMPHENOL¥96,980税込¥106,6781個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルは黒色亜鉛ニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル仕様●極数:6●オス/メス:メス●コンタクトジェンダー:オス●定格電流:5A●定格電圧:500 V●シェルサイズ:8●実装タイプ:フランジマウント●接合型:ネジ●接続方向:ストレート●シリーズ:2M805●コード番号:224-5385アズワン品番65-7633-58
MIL規格丸型コネクタ 2M805 シリーズ メス 5極
AMPHENOL¥77,980~税込¥85,778~1個7日以内出荷Amphenol Socapex 2M シリーズマイクロミニチュア Tri-start ACME ねじカップリングコネクタは、過酷な環境に耐えられる軍用規格性能に対応する小型軽量オプションです。これらは素早くかん合でき、さまざまなスタイルとオプションが用意されています。このコネクタのインサートはポリフェニレンサルファイド製で、シェルはニッケルめっきです。優れたEMIシールド 優れた耐振性 防水 金めっき銅合金コンタクト アルミ合金シェル
...