AMPHENOL6日以内出荷
SMPTE292M、424M.AmphenolHD-BNC基板用コネクタ.高密度ケーブルタイプ用AmphenolHD-BNC基板用コネクタは、従来型のRFBNCコネクタの4倍の密度と、SMPTE292M及び424Mの業界標準を上回る真の75Ωインピーダンスを備えています。AmphenolHD-BNCコネクタは、BNCよりも51%、ミニBNCよりも39%、Din1.0/2.3コネクタよりも40%小さく、放送、デジタルビデオ-HDTV、ネットワークルーティング及びスイッチング、衛星ヘッドエンドなど、幅広い用途に適しています。.75Ωインピーダンスクイックアクションバヨネットカップリング周波数範囲0→6GHz、3GHzに最適化反射損失:30dB@3GHzデータレート:3Gbps以上挿抜回数500回(最小)金めっき中心導体、圧着又ははんだ付けアタッチメント
サイズスタンダード種類同軸コネクタシリーズHD-BNC極性ノーマル材質(コンタクト)ベリリウム銅動作周波数(GHz)4表面処理(本体)金RoHS指令(10物質対応)対応インピーダンス(Ω)75結線方法エッジ取り付けオス・メスメスバルクヘッドあり実装タイプエッジマウント表面処理(コンタクト)金接続方向ストレート