カテゴリ
- 制御機器(21)
- 電気材料(4)
- パソコン/周辺機器(1)
絞り込み
ブランド
- AMPHENOL
- RS PRO(282)
- SPARKFUN(195)
- シュナイダーエレクトリック(111)
- SKF(日本エスケイエフ)(53)
- コミネ(22)
- Ringfeder(22)
- NSK(日本精工)(18)
- SIEMENS(15)
- Seeed Studio(14)
- SHIMANO(シマノ)(11)
- TMEHジャパン(11)
- Merck(メルクミリポア)(9)
- Festo(8)
- ハネウェル(7)
- 三菱ふそう(6)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(6)
- SICK(6)
- ホンダ(5)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(6)
「icth」の検索結果
特価

丸型コネクタ 8極 M12 ケーブルマウント
AMPHENOL¥1,798税込¥1,9781個当日出荷The Amphenol Industrial M12 male circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0158アズワン品番65-7569-73
Amphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10D006-010-12
AMPHENOL¥1,798税込¥1,9781個翌々日出荷IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)極数6+PEソケットorプラグソケット定格電圧(V)250定格電流(A)13保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ポール(形式)6+PEストレインリリーフあり結線方法圧着コネクタサイズスタンダードコンタクトジェンダーメス実装タイプケーブルマウント接続方向ストレート
RJ45 モジュラーコネクタ メス RJ45コネクタ Cat5e 1袋 10個入
AMPHENOL¥5,898税込¥6,4881袋(10個)7日以内出荷The Amphenol Industrial modular ethernet connector with RJ45 type connector which has thermoplastic housing。This RJ45 ethernet connectors are designed for industrial ethernet applications.IP rating IP67 Strain relief仕様●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1●種類:RJ●コード番号:231-0170アズワン品番65-7570-50
Circular Connector Cap M Series Rubber L 1袋 2個入
AMPHENOL¥999税込¥1,0991袋(2個)7日以内出荷The Amphenol Industrial circular connector cap for use with male connector。It is made from thermoplastic and has black colour.Contains strap with ring Waterproof仕様●オス/メス:オス●コード番号:231-0123アズワン品番65-7575-32
Amphenol ICC D-subコネクタ, 15極, オス, スルーホール実装, 10090928-P154XLF
AMPHENOL¥329税込¥3621個7日以内出荷ForHDD-Subconnectorswithscrewlocksseestocknumber:736-1510736-1510typical.D-SubCompactHDwithClinchNuts.FCIDサブミニチュア高密度コネクタは、通信、データ、民生品、産業、軍用、計装、医療市場など、堅牢で信頼性の高いコネクタを必要とする用途に適しています。この高密度シリーズは入出力相互接続を実現し、すべての設計要件に適合して高密度パッケージングで高まるニーズに対応します。.HDD-Subコネクタは、ボードロック付きのUNC4-40クリンチナットを備えています。長さ(mm)30.81幅(mm)6.1ピッチ2.29mm極数15シリーズ10090928定格電圧(V)250定格電流(A)2.5深さ(mm)12.55材質(ハウジング)サーモプラスチック動作温度(℃)(Max)+105結線方法はんだオス・メスオス実装タイプスルーホール実装コネクタタイプDコネクタ:高密度D-Sub接続方向ストレート
Amphenol ICC D-subコネクタ, 15極, オス, スルーホール, 10090926-P154XLF
AMPHENOL¥299税込¥3291個7日以内出荷ForHDD-Subconnectorswithscrewlocksseestocknumber:736-1510736-1510typical.D-SubCompactHDwithClinchNuts.FCIDサブミニチュア高密度コネクタは、通信、データ、民生品、産業、軍用、計装、医療市場など、堅牢で信頼性の高いコネクタを必要とする用途に適しています。この高密度シリーズは入出力相互接続を実現し、すべての設計要件に適合して高密度パッケージングで高まるニーズに対応します。.HDD-Subコネクタは、ボードロック付きのUNC4-40クリンチナットを備えています。長さ(mm)30.81幅(mm)16.2寸法(mm)30.81×16.2×12.55ピッチ2.29mm極数15定格電圧(V)250定格電流(A)2.5深さ(mm)12.55材質(ハウジング)サーモプラスチック動作温度(℃)(Min)-55結線方法はんだオス・メスオス実装タイプスルーホール実装コネクタタイプDコネクタ:高密度D-Sub接続方向ライトアングル
丸型コネクタ 8極 M12 ねじ取り付け 1袋 10個入
AMPHENOL¥4,098税込¥4,5081袋(10個)7日以内出荷The Amphenol Industrial circular connector vent without nut which has M12 x 1.5 thread size。It is made from nylon.IP rating IP68 Corrosion resistance仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M12●結線方法:スクリュー●コード番号:231-0185アズワン品番65-7571-47
Amphenol FCI D-subコネクタ, 44極, オス, スルーホール, 10090926-P444XLF
AMPHENOL¥729税込¥8021個7日以内出荷ForHDD-Subconnectorswithscrewlocksseestocknumber:736-1510736-1510typical.D-SubCompactHDwithClinchNuts.FCIDサブミニチュア高密度コネクタは、通信、データ、民生品、産業、軍用、計装、医療市場など、堅牢で信頼性の高いコネクタを必要とする用途に適しています。この高密度シリーズは入出力相互接続を実現し、すべての設計要件に適合して高密度パッケージングで高まるニーズに対応します。.HDD-Subコネクタは、ボードロック付きのUNC4-40クリンチナットを備えています。長さ(mm)53.04幅(mm)16.2ピッチ2.29mm極数44シリーズ10090926定格電圧(V)250定格電流(A)2.5深さ(mm)12.55材質(ハウジング)サーモプラスチック動作温度(℃)(Min)-55結線方法はんだオス・メスオス実装タイプスルーホール実装接続方向ライトアングル
丸型コネクタ 8極 M6 ねじ取り付け
AMPHENOL¥659税込¥7251個7日以内出荷。The Amphenol Industrial circular connector vent which has M6 x 0.75 thread size。It is made from thermoplastic material.IP rating IP68/IP66 Black colour仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M6●結線方法:スクリュー●コード番号:231-0190アズワン品番65-7569-04
丸型コネクタ 3極 M12 ケーブルマウント
AMPHENOL¥1,298税込¥1,4281個7日以内出荷The Amphenol Industrial M12 female circular sensor connector has 3 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0136アズワン品番65-7570-49
丸型コネクタ 5極 M12 ケーブルマウント
AMPHENOL¥1,698税込¥1,8681個7日以内出荷The Amphenol Industrial M12 female circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0165アズワン品番65-7569-15
丸型コネクタ 5極 M12 ケーブルマウント
AMPHENOL¥1,998税込¥2,1981個7日以内出荷The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0154アズワン品番65-7568-96
丸型コネクタ 4極 M12 ケーブルマウント 1袋 10個入
AMPHENOL¥11,980税込¥13,1781袋(10個)7日以内出荷The Amphenol Industrial M12 male circular sensor connector has 4 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:4●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0147アズワン品番65-7570-86
丸型コネクタ 8極 M12 ケーブルマウント
AMPHENOL¥1,598税込¥1,7581個7日以内出荷The Amphenol Industrial M12 female circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0169アズワン品番65-7569-03
丸型コネクタ 5極 M12 ケーブルマウント
AMPHENOL¥1,798税込¥1,9781個7日以内出荷The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0167アズワン品番65-7571-84
センサアクチュエータケーブル コア数:5
AMPHENOL¥1,598税込¥1,7581個7日以内出荷The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 5 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:5●長さ:1m●コネクタAのコンタクト数:5アズワン品番65-7400-48
センサアクチュエータケーブル コア数:3 1セット 10個入
AMPHENOL¥9,598税込¥10,5581セット(10個)7日以内出荷The Amphenol Industrial sensor actuator cable has M12 male circular connector which has 3 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system仕様●入数:1トレイ(10個入り)●CN1:M12●芯数:3●コネクタAのコンタクト数:3アズワン品番65-7400-10
センサアクチュエータケーブル コア数:4 1袋 10個入
AMPHENOL¥12,980税込¥14,2781袋(10個)7日以内出荷The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 4 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:4●長さ:1m●コネクタAのコンタクト数:4アズワン品番65-7398-89
センサアクチュエータケーブル コア数:3
AMPHENOL¥1,198税込¥1,3181個7日以内出荷The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 3 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system仕様●CN1:M12●芯数:3●コネクタAのコンタクト数:3アズワン品番65-7400-65
丸型コネクタ 4極 M8 前面取り付け 1セット 10個入
AMPHENOL¥6,398税込¥7,0381セット(10個)7日以内出荷The Amphenol Industrial M8 circular plastic panel connector has screw coupling method。It has 4 contact pins.IP rating IP67 PCB contact termination仕様●入数:1トレイ(10個入り)●極数:4●実装タイプ:前面取り付け●コネクタサイズ:M8●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0114アズワン品番65-7570-23
丸型コネクタ 3極 M8 背面取り付け 1セット 10個入
AMPHENOL¥9,998税込¥10,9981セット(10個)7日以内出荷。The Amphenol Industrial circular connector receptacle which has 3 pins and M8 thread size。It has copper alloy contact material.Gold plating contact IP rating IP67 PCB contact termination type仕様●入数:1トレイ(10個入り)●極数:3●実装タイプ:背面取り付け●コネクタサイズ:M8●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0103アズワン品番65-7575-70
Amphenol Industrial 丸型コネクタ, 3 + PE極, スタンダード, ケーブルマウント, C016-20H003-210-10
AMPHENOL¥3,798税込¥4,1781個7日以内出荷IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)極数3+PEシリーズEcomateMソケットorプラグプラグ定格電圧(V)400定格電流(A)16保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ポール(形式)3+PE結線方法スクリューコネクタサイズスタンダードコンタクトジェンダーオス実装タイプケーブルマウント表面処理(コンタクト)金
Amphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C01610D00600010
AMPHENOL¥1,898税込¥2,0881個7日以内出荷IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)極数6+PEソケットorプラグソケット保護等級IP67動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ストレインリリーフあり結線方法圧着コネクタサイズスタンダードコンタクトジェンダーメス実装タイプケーブルマウント接続方向ストレート
Amphenol Industrial 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10H006-010-12
AMPHENOL¥1,598税込¥1,7581個7日以内出荷IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)極数6+PEシリーズEcomateMソケットorプラグプラグ保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Max)+125RoHS指令(10物質対応)対応ストレインリリーフあり結線方法圧着コネクタサイズスタンダードコンタクトジェンダーオス実装タイプケーブルマウント
Amphenol Industrial 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C01610H00601010
AMPHENOL¥1,398税込¥1,5381個7日以内出荷IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)極数6+PEシリーズEcomateMソケットorプラグプラグ保護等級IP67動作温度(℃)(Max)+125RoHS指令(10物質対応)対応結線方法圧着コネクタサイズスタンダードコンタクトジェンダーオス実装タイプケーブルマウント表面処理(コンタクト)金,銀
Amphenol ICC 基板接続用ピンヘッダ 10極 2.0mm 2列 10078991-G22-10ULF
AMPHENOL¥19,980税込¥21,9781セット(24個)7日以内出荷2.00mmAmphenolFCIMinitek(TM)ThroughHole(TMT)VerticalShroudedHeaderShortEject.2.00mmAmphenolFCIMinitek(TM)スルーホール垂直シュラウドヘッダケーブル対基板コネクタは、所定の位置にレセプタクルを確実にラッチ接続し、簡単に取り出すこともできます。4つの壁面シールドが非かん合状態のピンを保護します。誤かん合を防ぐため、イジェクトラッチヘッダは極性キーを備えています。ピッチ(mm)2極数10シリーズMinitek行数2難燃性等級:UL94V-O動作温度(℃)-40→+125絶縁抵抗1000MΩRoHS指令(10物質対応)対応耐電圧(V)誘電:650コンタクトめっき0.76μm(30μインチ)部分金ハウジング色クリーム、ブラックラッチ