カテゴリ
- 制御機器(5)
絞り込み
ブランド
- AMPHENOL
- ANTEC(4)
- APEM(4)
- azbil(旧:山武)(13)
- Hutchinson(6)
- KEMET(29)
- NIPRO(ニプロ)(4)
- onsemi(10)
- RS PRO(25)
- Seeed Studio(7)
- SKC(環境測定)(5)
- SKF(日本エスケイエフ)(6)
- SPARKFUN(16)
- ホンダ(37)
- ラブコン(30)
- 三菱ふそう(8)
- 不二ラテックス(149)
- 日野自動車(9)
- 鈴木ラテックス(46)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(3)
「latex」の検索結果

Amphenol ICC D-Sub バックシェエル 8630CH シリーズ 37 極 C, グレー, 8630CH37UNCLF
AMPHENOL¥299税込¥3291個翌々日出荷FCID-SubminiaturePlasticHoodwithStraightExit.プラスチック製フードは、D型サブミニチュアコネクタと併用します。グレーのケーブル取り付けプラスチック製フードは熱可塑性樹脂製で、ストレートケーブル出口が付属します。このプラスチック製フード用のジャックスクリューねじでは、M3ねじ(末尾が「M3LF」の品番)又はUNC4.40ねじ(末尾が「UNCLF」の品番)を用意色グレー極数37シリーズ8630CH材質(ハウジング)サーモプラスチックRoHS指令(10物質対応)対応接続方向ストレート
Amphenol ICC D-Sub バックシェエル 8630CH シリーズ 9 極 E, グレー, 8630CH09UNCLF
AMPHENOL¥199税込¥2191個7日以内出荷FCID-SubminiaturePlasticHoodwithStraightExit.プラスチック製フードは、D型サブミニチュアコネクタと併用します。グレーのケーブル取り付けプラスチック製フードは熱可塑性樹脂製で、ストレートケーブル出口が付属します。このプラスチック製フード用のジャックスクリューねじでは、M3ねじ(末尾が「M3LF」の品番)又はUNC4.40ねじ(末尾が「UNCLF」の品番)を用意色グレー極数9シリーズ8630CH材質(ハウジング)サーモプラスチックRoHS指令(10物質対応)対応接続方向ストレート
Amphenol ICC D-Sub バックシェエル 8630CH シリーズ 25 極 B, グレー, 8630CH25UNCLF
AMPHENOL¥199税込¥2191個7日以内出荷FCID-SubminiaturePlasticHoodwithStraightExit.プラスチック製フードは、D型サブミニチュアコネクタと併用します。グレーのケーブル取り付けプラスチック製フードは熱可塑性樹脂製で、ストレートケーブル出口が付属します。このプラスチック製フード用のジャックスクリューねじでは、M3ねじ(末尾が「M3LF」の品番)又はUNC4.40ねじ(末尾が「UNCLF」の品番)を用意色グレー極数25シリーズ8630CHシェルサイズD-Sub:BRoHS指令(10物質対応)対応接続方向ストレート
丸型コネクタ 20GB-WM シリーズ オス 9極
AMPHENOL¥55,980税込¥61,5781個7日以内出荷Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
丸型コネクタ WM シリーズ メス 9極
AMPHENOL¥51,980税込¥57,1781個7日以内出荷Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89