カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • AMPHENOL
  • モノタロウ(2)
  • ピグ(75)
  • RS PRO(75)
  • SPARKFUN(48)
  • ハネウェル(7)
  • SKF(日本エスケイエフ)(5)
  • S.Yairi(4)
  • OGK KABUTO(オージーケーカブト)(3)
  • ニューピグコーポレーション(3)
  • Panasonic(パナソニック)(2)
  • DENALI(2)
  • オーム電機(1)
  • Weller(1)
  • MICROCHIP(1)
  • DIGILENT(1)
  • Festo(1)
  • nVent ? Schroff(1)
  • Seeed Studio(1)
  • MARWI(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「pig mat」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 丸型コネクタ WM シリーズ メス 9極 AMPHENOL

    丸型コネクタ WM シリーズ メス 9極

    AMPHENOL
    51,980税込57,178
    1個
    7日以内出荷
    Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
    仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89
  • Signal Pin Contact Excel Mate Eco Socket 1袋 10個入 AMPHENOL

    Signal Pin Contact Excel Mate Eco Socket 1袋 10個入

    AMPHENOL
    1,098税込1,208
    1袋(10個)
    7日以内出荷
    仕様●シリーズ:HVSL●併用可能製品:HVSLコネクタ●オス/メス:メス●結線方法:圧着●コード番号:239-9471アズワン品番65-7488-66
  • Signal Pin Contact Excel Mate Eco Socket 1セット 2700個入 AMPHENOL

    Signal Pin Contact Excel Mate Eco Socket 1セット 2700個入

    AMPHENOL
    229,800税込252,780
    1セット(2700個)
    7日以内出荷
    仕様●入数:1リール(2700個入り)●シリーズ:HVSL●併用可能製品:HVSLコネクタ●オス/メス:メス●結線方法:圧着●コード番号:239-9470アズワン品番65-7486-82