AMPHENOL7日以内出荷
MILC38999シリーズ3.BS9522F0039、BS9520G0003、JN1034.ピンコンタクト付きケーブル取り付けプラグは、ソケットコンタクト付きレセプタクルとのみかん合します。ソケットコンタクト付きケーブル取り付けプラグは、ピンコンタクト付きレセプタクルとのみかん合します。.ケーブル取り付けプラグ.AmphenolTri-Start金属製ケーブル取り付けプラグは、3→37個のコンタクトを備え、対応するTri-Startレセプタクルと併用ねじ込みカップリングにより、Durableで汎用性の高い接続が実現されています。
極数13定格電圧400Vac、500Vdc定格電流(A)5材質(ハウジング)アルミニウム動作温度(℃)(Max)+175シェルサイズ11結線方法圧着オス・メスオスコネクタサイズスタンダードコンタクトジェンダーオス接合型ねじカップリングミルスタンダードMIL-DTL-38999実装タイプケーブルマウント接続方向ストレート