AMPHENOL5日以内出荷
SMPTE292M、424M.AmphenolHD-BNCコネクタアダプタ.AmphenolHD-BNCコネクタアダプタは、さまざまなRFBNCアダプタを提供します。通常のBNCコネクタインターフェース、Nシリーズ、TアダプタなどをHD-BNCに変換し、その逆も可能です。AmphenolHD-BNCコネクタは、BNCより51%の小型、Mini-BNCより39%の小型、Din1.0/2.3コネクタより40%の小型であるため、放送、デジタルビデオ(HDTV)、ネットワークルーティング/スイッチング、衛星のヘッドエンドなど、さまざまな用途に適しています。.インピーダンス:75Ω周波数範囲:0→6GHz反射損失:30dB@3GHzデータレート:3Gbps以上挿抜回数:500回以上金めっき中央導体
定格電力(W)1インピーダンス75ΩインターフェースBNC材質(コンタクト)ベリリウム銅動作周波数(GHz)3RoHS指令(10物質対応)対応オス・メスオス表面処理(コンタクト)金接続方向ストレート