カテゴリ

  • 制御機器(2)
  • パソコン/周辺機器(2)
絞り込み
ブランド
  • AMPHENOL
  • SIGNET(シグネット)(826)
  • コミネ(2)
  • KEMET(51)
  • RS PRO(31)
  • SPARKFUN(15)
  • 修理(7)
  • フエニックス・コンタクト(5)
  • ラディウス(5)
  • SKF(日本エスケイエフ)(4)
  • TRACO POWER(4)
  • SIEMENS(3)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
  • LEM(3)
  • エスコ(2)
  • メディアカバーマーケット(2)
  • Kawasaki(1)
  • ジョージフィッシャー(1)
  • MURATA(村田製作所)(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「signet」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RJ45 モジュラーコネクタ メス RJ45コネクタ Cat5e 1袋 10個入 AMPHENOLRJ45 モジュラーコネクタ メス RJ45コネクタ Cat5e 1袋 10個入AMPHENOL
6,298税込6,928
1袋(10個)
7日以内出荷
The Amphenol Industrial modular ethernet connector with RJ45 type connector which has thermoplastic housingThis RJ45 ethernet connectors are designed for industrial ethernet applications.IP rating IP67 Strain relief
仕様●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1●種類:RJ●コード番号:231-0170アズワン品番65-7570-50
丸型コネクタ 20GB-WM シリーズ オス 9極 AMPHENOL丸型コネクタ 20GB-WM シリーズ オス 9極AMPHENOL
31,980税込35,178
1個
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
丸型コネクタ WM シリーズ メス 9極 AMPHENOL丸型コネクタ WM シリーズ メス 9極AMPHENOL
56,980税込62,678
1個
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89
USBコネクタ C タイプ メス スルーホール AMPHENOLUSBコネクタ C タイプ メス スルーホールAMPHENOL
999税込1,099
1個
7日以内出荷
Amphenol LTW offers a comprehensive range of rugged USB Type-C connectors designed for different product and market applicationsMating and/or stand-alone waterproof, dust proof, high temperature and high vibration resistant, quick mating are all of the many options available for selection In its various form factors ALTW’s USB Type-C Swift LA, LP and GG series deliver high data transmission rate up to 10 Gigabits per second (10 Gbps) and superior power charging up to 5A currentAvailable in low profile receptacle, receptacle with FPC, over molded or over molding on inter-locking conduit, or any customized requirement is possible and welcome.
仕様●オス/メス:メス●実装タイプ:スルーホール●結線方法:はんだ●USBバージョン:3.1●IP保護等級:IP67●定格電流:5.0A●定格電圧:30.0 V●シリーズ:LP●コンタクト材質:銅合金●動作温度 Min:-40.0℃●動作温度 Max:+85℃●コード番号:187-7866アズワン品番65-7583-34