カテゴリ
- 電気材料(6)
- 制御機器(3)
絞り込み
ブランド
- AMPHENOL
- モノタロウ(5)
- KEMET(31)
- omron(オムロン)(9)
- RS PRO(564)
- S.Yairi(9)
- SHIMANO(シマノ)(15)
- SKF(日本エスケイエフ)(28)
- SPARKFUN(124)
- StarTech.com(14)
- VISHAY(13)
- アイリスオーヤマ(13)
- エレコム(41)
- コミネ(18)
- サカエ(538)
- タキロンシーアイ(10)
- ヘラマンタイトン(旧:タイトン)(8)
- ホンダ(11)
- メディアカバーマーケット(77)
- 視覚デザイン研究所(25)
- ブランドをもっと見る
「topman」の検索結果
特価
関連キーワード

丸型コネクタ 20GB-WM シリーズ オス 9極
AMPHENOL¥62,980税込¥69,2781個7日以内出荷Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
丸型コネクタ WM シリーズ メス 9極
AMPHENOL¥52,980税込¥58,2781個7日以内出荷Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89
センサアクチュエータケーブル コア数:4 1袋 10個入
AMPHENOL¥13,980税込¥15,3781袋(10個)7日以内出荷TheAmphenolIndustrialsensoractuatorcablehas4pinfemaleconnectorandhascablelengthof1m。Itiswithstrainreliefwithleadcable.Operatingtemperaturefrom-20to80℃Wateranddustproof仕様●CN1:M8●コネクタ A ジェンダー:メス●芯数:4●長さ:1m●コネクタAのコンタクト数:4アズワン品番65-7398-05
センサアクチュエータケーブル コア数:4
AMPHENOL¥1,898税込¥2,0881個7日以内出荷TheAmphenolIndustrialsensoractuatorcablehas4pinfemaleconnectorandhascablelengthof2m。Itiswithstrainreliefwithleadcable.Operatingtemperaturefrom-20to80℃Wateranddustproof仕様●CN1:M8●コネクタ A ジェンダー:メス●芯数:4●長さ:2m●コネクタAのコンタクト数:4アズワン品番65-7399-59
Circular Connector Cap M Series Rubber L 1袋 2個入
AMPHENOL¥1,198税込¥1,3181袋(2個)7日以内出荷The Amphenol Industrial circular connector cap for use with male connector。It is made from thermoplastic and has black colour.Contains strap with ring Waterproof仕様●オス/メス:オス●コード番号:231-0123アズワン品番65-7575-32
センサアクチュエータケーブル コア数:4 1袋 10個入
AMPHENOL¥10,980税込¥12,0781袋(10個)7日以内出荷The Amphenol Industrial sensor actuator cable has 4 pin male connector and has cable length of 1 m。It is with strain relief with lead cable.Operating temperature from -20 to 80℃ Water and dust proof仕様●CN1:M8●コネクタ A ジェンダー:オス●芯数:4●長さ:1m●コネクタAのコンタクト数:4アズワン品番65-7400-76
センサアクチュエータケーブル コア数:3 1セット 10個入
AMPHENOL¥10,980税込¥12,0781セット(10個)7日以内出荷The Amphenol Industrial sensor actuator cable has M12 male circular connector which has 3 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system仕様●入数:1トレイ(10個入り)●CN1:M12●芯数:3●コネクタAのコンタクト数:3アズワン品番65-7400-10
センサアクチュエータケーブル コア数:4 1袋 10個入
AMPHENOL¥15,980税込¥17,5781袋(10個)7日以内出荷The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 4 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:4●長さ:1m●コネクタAのコンタクト数:4アズワン品番65-7398-89
センサアクチュエータケーブル コア数:5
AMPHENOL¥1,798税込¥1,9781個7日以内出荷The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 5 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:5●長さ:1m●コネクタAのコンタクト数:5アズワン品番65-7400-48
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら