カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • AMPHENOL
  • APEM(4)
  • NBK(鍋屋バイテック会社)(1)
  • RHA(3)
  • RS PRO(59)
  • SICK(1)
  • SIEMENS(5)
  • SKF(日本エスケイエフ)(4)
  • SPARKFUN(9)
  • STAHLWILLE(スタビレー)(1)
  • TESA[測定用品](2)
  • TOYOX(トヨックス)(2)
  • TRACO POWER(17)
  • Weller(1)
  • トヨタ(21)
  • ニッサン(4)
  • ミルウォーキーツール(2)
  • 日野自動車(3)
  • 永大産業(1)
  • ブランドをもっと見る
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tsip」の検索結果

関連キーワード
2件中 1~2件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 丸型コネクタ 20GB-WM シリーズ オス 9極 AMPHENOL

    丸型コネクタ 20GB-WM シリーズ オス 9極

    AMPHENOL
    ¥55,980税込¥61,578
    1個
    7日以内出荷
    Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
    仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
  • 丸型コネクタ WM シリーズ メス 9極 AMPHENOL

    丸型コネクタ WM シリーズ メス 9極

    AMPHENOL
    ¥51,980税込¥57,178
    1個
    7日以内出荷
    Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
    仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89