カテゴリ
- 制御機器(1)
絞り込み
ブランド
- AMPHENOL
- ホンダ(40)
- GB[制御機器](3)
- TRUSCO(2)
- ナイキ(2)
- 三菱マテリアル(2)
- 東栄管機(2)
- DBLTACT(2)
- Canon(1)
- アサヒAV(1)
- Aron(アロン化成)(1)
- クボタケミックス(旧:クボタシーアイ)(1)
- ゼピール(1)
- AKRacing(エーケーレーシング)(1)
- WEST INSTRUMENTS(1)
- I-VALUE(1)
「tsws」の検索結果

丸型コネクタ WM シリーズ メス 9極
AMPHENOL¥51,980税込¥57,1781個7日以内出荷Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89