AMPHENOL7日以内出荷
優れたグリップ性。ソケットコネクタのピン1は先進のFirstMateLastBrake(かん合時には先に接触し、引き抜き時には最後まで通電状態を保持)式。3mm~8mmケーブルに適合するチャックスタイルのケーブルクランプ。モールドケーブルサポートブーツ。優れた接触抵抗を実現する新しいソケットコンタクト設計。標準で精密機械加工のコンタクト。はんだ付けの時間とはんだ消費量を低減可能なコンパクトな2.5mm2(14AWG)はんだバケット
極数3定格電圧133V定格電流(A)15材質(ハウジング)ナイロン材質(コンタクト)真鍮動作温度(℃)(Min)-25、(Max)+75RoHS指令(10物質対応)対応結線方法はんだオス・メスオス実装タイプケーブルマウント表面処理(コンタクト)銀接続方向ストレート