仕様●入数:1リール(3000個入り)●インダクタンス:220 nH●最大直流電流:250mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●奥行き:1.15mm●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:1.8Ω●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:900MHz●インダクタ構造:巻線型アズワン品番65-7013-23
仕様●入数:1リール(100個入り)●インダクタンス:220 nH●最大直流電流:250mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●奥行き:1.15mm●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:1.8Ω●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:900MHz●動作温度 Min:-40℃アズワン品番65-6982-51
仕様●入数:1リール(3000個入り)●インダクタンス:56 nH●最大直流電流:600mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●自動車規格:AEC-Q200●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:250mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:1.9GHz●インダクタ構造:巻線型アズワン品番65-7011-07
仕様●入数:1リール(100個入り)●インダクタンス:30 nH●最大直流電流:400mA●パッケージ/ケース:0402 (1005M)●長さ:1mm●奥行き:0.55mm●高さ:0.5mm●寸法:1 x 0.55 x 0.5mm●シールド:なし●許容差:±5%●最大直流抵抗:300mΩ●シリーズ:CW105550A●コア材料:セラミック●最大自己共振周波数:2.35GHz●インダクタ構造:巻線型アズワン品番65-7011-97
仕様●入数:1リール(3000個入り)●インダクタンス:24 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●奥行き:1.15mm●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:140mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:2.65GHz●インダクタ構造:巻線型アズワン品番65-7012-74
仕様●入数:1リール(3000個入り)●インダクタンス:22 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●奥行き:1.15mm●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:150mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:3GHz●インダクタ構造:巻線型アズワン品番65-6999-94
仕様●入数:1リール(100個入り)●インダクタンス:11 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●奥行き:1.15mm●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:100mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:4GHz●インダクタ構造:巻線型アズワン品番65-7015-07
仕様●入数:1リール(100個入り)●インダクタンス:4.7 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●自動車規格:AEC-Q200●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:80mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:5.8GHz●インダクタ構造:巻線型アズワン品番65-6984-71
仕様●入数:1リール(100個入り)●インダクタンス:3.9 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●自動車規格:AEC-Q200●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:70mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:6.9GHz●インダクタ構造:巻線型アズワン品番65-6982-59
仕様●入数:1リール(3000個入り)●インダクタンス:47 nH●最大直流電流:600mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●奥行き:1.15mm●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:230mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:2GHz●インダクタ構造:巻線型アズワン品番65-6996-47
仕様●入数:1リール(100個入り)●インダクタンス:47 nH●最大直流電流:600mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●奥行き:1.15mm●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:230mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:2GHz●インダクタ構造:巻線型アズワン品番65-7157-33
仕様●入数:1リール(3000個入り)●インダクタンス:3.9 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●奥行き:1.15mm●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:70mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:6.9GHz●インダクタ構造:巻線型アズワン品番65-7005-65
仕様●入数:1リール(100個入り)●インダクタンス:22 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●自動車規格:AEC-Q200●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:150mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:3GHz●インダクタ構造:巻線型アズワン品番65-7007-41
仕様●入数:1リール(100個入り)●インダクタンス:56 nH●最大直流電流:600mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●奥行き:1.15mm●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:250mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:1.9GHz●インダクタ構造:巻線型アズワン品番65-6983-01
仕様●入数:1リール(3000個入り)●インダクタンス:4.7 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●奥行き:1.15mm●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:80mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:5.8GHz●インダクタ構造:巻線型アズワン品番65-6995-61
仕様●入数:1リール(100個入り)●インダクタンス:24 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●奥行き:1.15mm●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:140mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:2.65GHz●動作温度 Max:+125℃アズワン品番65-6982-74
仕様●入数:1リール(3000個入り)●インダクタンス:11 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●奥行き:1.15mm●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:100mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:4GHz●インダクタ構造:巻線型アズワン品番65-7011-33
仕様●入数:1リール(10000個入り)●インダクタンス:30 nH●最大直流電流:400mA●パッケージ/ケース:0402 (1005M)●長さ:1mm●奥行き:0.55mm●高さ:0.5mm●寸法:1 x 0.55 x 0.5mm●シールド:なし●許容差:±5%●最大直流抵抗:300mΩ●シリーズ:CW105550A●コア材料:セラミック●最大自己共振周波数:2.35GHz●インダクタ構造:巻線型アズワン品番65-7011-06