仕様●shock:100G TR±1%、VR±1%●Torque:3.0oz-in.max.●Mechanical Stop:Wiper idles●Terminals:Solderable pins●Wiper:50%(Actual TR)±10%●Adjustment Tool:H-90タイプ標準使用温度範囲(℃)-55~125定格電力(W)0.25(70℃)、0(125℃)回転数12絶縁抵抗(MΩ)DC500V:1000以上抵抗●コード:104●標準抵抗範囲:10Ω to 1MΩ難燃性UL94V0端子100%錫メッキ電気的寿命(定格負荷)1000RoHS指令(10物質対応)対応絶縁耐力AC600V(1分)抵抗値許容差(%)±10モデル3266終端スタイルPCピン温度係数(ppm/℃)±100スタイルW