カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • BROADCOM
  • SKC(環境測定)(29)
  • VITLAB(7)
  • SPARKFUN(5)
  • ヘラマンタイトン(旧:タイトン)(4)
  • PISCO(ピスコ)(4)
  • ナカバヤシ(2)
  • エレコム(1)
  • オリオン機械(1)
  • Kartell(カルテル)(1)
  • MICROCHIP(1)
  • IQD(1)
  • Vishay Foil Resistors(1)
  • MOFT(モフト)(1)
  • bitstrong(ビットストロング)(1)
  • メディアカバーマーケット(1)
  • ハーテック(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ppmp」の検索結果

1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Broadcom 機械式ロータリエンコーダ AEAT-601B-F06 BROADCOM

    Broadcom 機械式ロータリエンコーダ AEAT-601B-F06

    BROADCOM
    499,800税込549,780
    1箱(80個)
    7日以内出荷
    AEAT-601B Incremental Magnetic Encoder. The AEAT-601B is a low-cost rotary quadrature encoder that converts the rotation of a shaft to a series of pulses on 3 digital output channels. A suitable microcontroller can calculate angular position, speed and rotational direction from the two signals in phase quadrature and one-pulse per revolution index channel. The use of magnetic technology for motion control and sensing activities eliminates mechanical contact and enables this device to be free from mechanical wear and tear. The encoder maximum rotational speed is typically only limited by the application bearing speed.. TTL 2-channel quadrature output + index Resolution: 256 ppr (CPR) Max rotational speed (mechanical): 12000 rpm Max rotational speed (electrical): 7000 rpm Operating temperature range: -40 to +125℃ Supply voltage: +4.5 to +5.5 V Shaft diameter: 6 mm Shaft length: 8.5 ±1.0 mm Applications: Monitoring of shaft speeds, closed-loop (PID) control of DC motors, robots, automation
    RoHS指令(10物質対応)対応
検出・センサカテゴリ