カテゴリ
- 制御機器(1)
絞り込み
ブランド
- BROADCOM
- モノタロウ(2)
- ABUS(1)
- BAGSTER (バグスター)(1)
- be quiet!(6)
- BEAMS(ビームス)(1)
- CLEVER WOLF(1)
- FK(1)
- GBRacing (ジービーレーシング)(2)
- HIOKI(日置電機)(1)
- MAD MAX(マッドマックス)(1)
- MRA(ムラキリアルアドバンス)(1)
- R&G RACING PRODUCTS(1)
- YAZAWA(ヤザワコーポレーション)(1)
- シュナイダーエレクトリック(1)
- スーパーツール(1)
- ダイセン[コンプレッサー・空圧機器・ホース](1)
- ダイソン(1)
- ハリケーン(1)
- ホワイトウルフ(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「puig」の検索結果
特価
関連キーワード

Broadcom 機械式ロータリエンコーダ AEAT-601B-F06
BROADCOM¥579,800税込¥637,7801箱(80個)8日以内出荷AEAT-601B Incremental Magnetic Encoder. The AEAT-601B is a low-cost rotary quadrature encoder that converts the rotation of a shaft to a series of pulses on 3 digital output channels. A suitable microcontroller can calculate angular position, speed and rotational direction from the two signals in phase quadrature and one-pulse per revolution index channel. The use of magnetic technology for motion control and sensing activities eliminates mechanical contact and enables this device to be free from mechanical wear and tear. The encoder maximum rotational speed is typically only limited by the application bearing speed.. TTL 2-channel quadrature output + index Resolution: 256 ppr (CPR) Max rotational speed (mechanical): 12000 rpm Max rotational speed (electrical): 7000 rpm Operating temperature range: -40 to +125℃ Supply voltage: +4.5 to +5.5 V Shaft diameter: 6 mm Shaft length: 8.5 ±1.0 mm Applications: Monitoring of shaft speeds, closed-loop (PID) control of DC motors, robots, automationRoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら