カテゴリ
- 制御機器(2)
絞り込み
ブランド
- BULGIN
- シュナイダーエレクトリック(10)
- オリエンタルモーター(9)
- AMPHENOL(6)
- LEM(3)
- SPARKFUN(3)
- IDEC(和泉電気)(2)
- 三菱ふそう(2)
- SMC(1)
- ワゴジャパン(1)
- CONTEC(コンテック)(1)
- MICROCHIP(1)
- サンワダイレクト(1)
エコロジープロダクト
RoHS10物質対応(2)
「netc cc」の検索結果
特価

Bulgin IECコネクタ C14 オス パネルマウント 10A 5 x 20mm BVB01/Z0000/01
BULGIN¥1,598税込¥1,7581個7日以内出荷Bulgin IEC Plug The Bulgin IEC 320 plug is a straight male C14 connector and has a vertical side fixing panel mounting. It has switched inlets with a single-pole switch. It has a power supply voltage rating of 250VAC and current rating of 10A. Note: These chassis plugs all accept 5mm x 20mm fuses. Features and Benefits Single fused Inlet with 6.3mm tags Tab terminals Non-filtered inlet option Options of I/O marked switches Applications Domestic appliances Electrical appliances Instrumentation amplifiers Computer hard drives Certifications UL approved CSA certified IMQ SEMKO VDE SEV仕様IECコネクタタイプ = C14実装タイプ = パネルマウントオス/メス = オス定格電流 = 10A接続方向 = ストレート結線方法 = クイックコネクトヒューズ数 = 1定格電圧 = 250 V acヒューズサイズ = 5 x 20mmシャッター = なしRoHS指令(10物質対応)対応
Bulgin IECコネクタ C14 オス パネルマウント 10A 5 x 20mm BVB01/Z0000/10
BULGIN¥3,198税込¥3,5181個7日以内出荷Bulgin IEC Fused PlugThe Bulgin IEC fused male plug has a vertical arrangement C14 connector and a side fixing snap-in panel mount device. This plug has switched inlets with a double pole, non-illuminated switch. It has a supply voltage rating of 250VAC and current rating of 10A. Note: These chassis plugs accept all the 5mm x 20mm fuses.Features and BenefitsFused Inlet with 6.3mm (0.25in) blade receptacles Non-filtered inlet option Options of I/O marked switches Tab terminalsApplicationsDomestic appliances Electrical appliances Instrumentation amplifiers Computer hard drivesCertificationsUL approved CSA certified VDE IMQ SEMKO SEV仕様IECコネクタタイプ = C14実装タイプ = パネルマウントオス/メス = オス定格電流 = 10A接続方向 = ストレート結線方法 = クイックコネクトスイッチタイプ = 2極ヒューズ数 = 1定格電圧 = 250 Vヒューズサイズ = 5 x 20mmシャッター = なしRoHS指令(10物質対応)対応