カテゴリ
- パソコン/周辺機器(2)
絞り込み
ブランド
- COOLER MASTER
- TRUSCO(1)
- SICK(1)
エコロジープロダクト
RoHS10物質対応(2)
「mm-pin8s」の検索結果

COOLER MASTER 「ELITE GOLD」850W電源ユニット
COOLER MASTER¥16,980税込¥18,6781台7日以内出荷・「ELITE GOLD」850W電源ユニット。・最新のATX 3.1およびPCIe Gen 5.1規格に対応。・80PLUS GOLD認証取得。・115V環境でのテストにおいて、標準負荷時に90%以上の高効率を達成。・最大動作温度40度に対応し、高負荷環境でも安定した性能。・静音かつ長寿命のライフルベアリングファン搭載。・フルモジュラー式。・エンボス加工ケーブルを採用し、柔らかく握りやすい質感と美しい外観を実現。・コンパクト設計。・5年間保証。・日常使いに最適。・製品寸法:140×150×86mm仕様【証明】80 PLUS GOLD【PFC】Active PFC【POWER GOOD シグナル】100 - 150ms【ホールドアップタイム】≧ 11ms @ 100% Load適合ERP 2014 LOT 3寸法(mm)140×150×86 【ファン】120品名ELITE GOLD 850規格【電源】ATX 12V Ver. 3.1最大出力(W)【合計】850ベアリング【ファン】Rifle bearing型番MPX-8505-AFAG-BJP入力電圧(V)100 - 240変換効率(%)≧ 90 @ Typical Load保証期間5年保護回路UVP / OVP / OPP / OTP / SCP入力周波数(Hz)50 - 60コネクタATX 24 Pin:x1 = 1 (550mm)、EPS 4+4 Pin:x1 = 1 (600mm)、EPS 8 Pin:x1 = 1 (600mm)、SATA + Peripheral 4 Pin:x4(s) + x2(p) = 2 [400(s)+120(s)+120(p) mm]、PCI-e 6+2 Pin:x3 = 1 (500+120mm)、1 (500mm)、12+ 4 Pin:x1 = 1 (650mm)入力電流(A)6 - 12動作温度(℃)0 ~ 40RoHS指令(10物質対応)対応各種認証cTUV us/CB/CE/FCC/BSMI/CCC/RCM/UKCA/BIS/RoHS2.0MTBF(時間)>100,000 @ 25℃ ambient
COOLER MASTER 「ELITE GOLD」1000W電源ユニット
COOLER MASTER¥22,980税込¥25,2781台7日以内出荷・「ELITE GOLD」1000W電源ユニット。・最新のATX 3.1およびPCIe Gen 5.1規格に対応。・80PLUS GOLD認証取得。・115V環境でのテストにおいて、標準負荷時に90%以上の高効率を達成。・最大動作温度40度に対応し、高負荷環境でも安定した性能。・静音かつ長寿命のライフルベアリングファン搭載。・フルモジュラー式。・エンボス加工ケーブルを採用し、柔らかく握りやすい質感と美しい外観を実現。・コンパクト設計。・5年間保証。・日常使いに最適。・製品寸法:140×150×86mm仕様【証明】80 PLUS GOLD【PFC】Active PFC【POWER GOOD シグナル】100 - 150ms【ホールドアップタイム】≧ 11ms @ 100% Load適合ERP 2014 LOT 3寸法(mm)140×150×86 【ファン】120品名ELITE GOLD 1000規格【電源】ATX 12V Ver. 3.1最大出力(W)【合計】1000ベアリング【ファン】Rifle bearing型番MPX-A005-AFAG-BJP入力電圧(V)100 - 240変換効率(%)≧ 90 @ Typical Load保証期間5年保護回路UVP / OVP / OPP / OTP / SCP入力周波数(Hz)50 - 60コネクタATX 24 Pin:x1 = 1 (550mm)、EPS 4+4 Pin:x1 = 1 (600mm)、EPS 8 Pin:x1 = 1 (600mm)、SATA + Peripheral 4 Pin:x4(s) + x2(p) = 2 [400(s)+120(s)+120(p) mm]、PCI-e 6+2 Pin:x3 = 3 (500mm)、12+ 4 Pin:x1 = 1 (650mm)入力電流(A)6 - 13動作温度(℃)0 ~ 40RoHS指令(10物質対応)対応各種認証cTUV us/CB/CE/FCC/BSMI/CCC/RCM/UKCA/BIS/RoHS2.0MTBF(時間)>100,000 @ 25℃ ambient