絞り込み
ブランド
  • KEMET
  • フエニックス・コンタクト(124)
  • Panasonic(パナソニック)(34)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(23)
  • RS PRO(23)
  • WURTH ELEKTRONIK(18)
  • 東洋技研(14)
  • MURATA(村田製作所)(14)
  • ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)(12)
  • VISHAY(10)
  • 岩田製作所(8)
  • IDEC(和泉電気)(6)
  • JST(日本圧着端子製造)(6)
  • 日本ケミコン(6)
  • BOURNS(6)
  • 坂詰製作所(5)
  • MAC8(マックエイト)(5)
  • onsemi(5)
  • TDK(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(1)
  • 以上(1)
価格
  • 1,500円以下(2)
  • 1,500-10,000円(46)
  • 10,000-50,000円(2)
  • 50,000-100,000円(2)
  • 100,000円以上(34)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く
86件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
KEMET 積層セラミックコンデンサ(MLCC) KEMETKEMET 積層セラミックコンデンサ(MLCC)KEMET
499税込549
1袋(10個)
翌々日出荷から7日以内出荷
AEC-Q200 フィルムコンデンサ 2 kV dc 700 V ac 8.2nF ±5% 1袋 20個入 KEMETAEC-Q200 フィルムコンデンサ 2 kV dc 700 V ac 8.2nF ±5% 1袋 20個入KEMET
1,598税込1,758
1袋(20個)
7日以内出荷
R76 シリーズは、ポリプロピレンフィルム製で、二重メタライズドポリエステルフィルムを電極として、スズめっきワイヤのラジアルリードを備えています。ラジアルリードは、コンデンサ巻線の末端の金属層に電気溶接されています。このコンデンサは、自消性と耐溶剤性を備えた、熱硬化性樹脂素材のプラスチックケースに封入されています。電圧パラメータに応
仕様●静電容量:8.2nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:6mm●等価直列抵抗:78mΩ●寸法:18 x 6 x 12mm●温度特性:ポリプロピレン●末端仕様:はんだ●リード径:0.8mmアズワン品番65-7144-17
AEC-Q200 フィルムコンデンサ 1.6 kV dc 650 V ac 8.2nF ±5% 1袋 25個入 KEMETAEC-Q200 フィルムコンデンサ 1.6 kV dc 650 V ac 8.2nF ±5% 1袋 25個入KEMET
1,598税込1,758
1袋(25個)
7日以内出荷
R76シリーズは、ポリプロピレンフィルム製で、二重メタライズドポリエステルフィルムを電極として、スズめっきワイヤのラジアルリードを備えています。ラジアルリードは、コンデンサ巻線の末端の金属層に電気溶接されています。このコンデンサは、自消性と耐溶剤性を備えた、熱硬化性樹脂素材のプラスチックケースに封入されています。電圧パラメータに応じて2種類の巻線構造が使用されています。電圧範囲:100→2,000Vdc静電容量範囲:100pF→15μFリード間隔:7.5→37.5mm容量許容差:±2.5%、±5%、±10%動作温度範囲:-55℃→+125℃過酷な環境で使用可能鉛フリー終端テープ及びリールパッケージ自己回復機能用途代表的な用途には、共振回路、高周波高電流、スナバとシリコン制御整流器(SCR及びIGBT)、SiC(例MOSFET)転流回路と、高電圧と高電流を組み合わせて周囲温度の高い用途で使用できます。
仕様●静電容量:8.2nF●電圧:1.6 kV dc, 650 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●奥行き:5mm●高さ:11mm●寸法:18 x 5 x 11mm●温度特性:ポリプロピレン●末端仕様:はんだ●パッケージ/ケース:50アズワン品番65-7147-34
AEC-Q200 フィルムコンデンサ 2 kV dc 700 V ac 8.2nF ±5% 1袋 900個入 KEMETAEC-Q200 フィルムコンデンサ 2 kV dc 700 V ac 8.2nF ±5% 1袋 900個入KEMET
49,980税込54,978
1袋(900個)
7日以内出荷
仕様●静電容量:8.2nF●電圧:2 kV dc, 700 V ac●実装タイプ:スルーホール●許容差:±5%●シリーズ:R76_125C●自動車規格:AEC-Q200●長さ:18mm●リード長さ:25mm●高さ:12mm●寸法:18 x 6 x 12mm●温度特性:ポリプロピレン●末端仕様:はんだ●動作温度 Min:-55℃アズワン品番65-7087-48
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1072アズワン品番65-7812-24
リードスイッチ KEMETリードスイッチKEMET
4,598税込5,058
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1059アズワン品番65-7811-80
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0511アズワン品番65-7812-61
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷から12日以内出荷
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
249,800税込274,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0562アズワン品番65-7811-48
リードスイッチ KEMETリードスイッチKEMET
1,998税込2,198
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1050アズワン品番65-7810-73
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
欠品中
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0997アズワン品番65-7809-54
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1063アズワン品番65-7812-63
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
249,800税込274,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
リードスイッチ KEMETリードスイッチKEMET
3,198税込3,518
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0993アズワン品番65-7809-10
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
219,800税込241,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0561アズワン品番65-7809-46
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
249,800税込274,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0541アズワン品番65-7812-19
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
249,800税込274,780
1セット(50個)
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0574アズワン品番65-7811-65
KEMET 積層セラミックコンデンサ(MLCC) 8.2nF 630V dc 0805 (2012M) C0805V822KBRACTU KEMETKEMET 積層セラミックコンデンサ(MLCC) 8.2nF 630V dc 0805 (2012M) C0805V822KBRACTUKEMET
1,198税込1,318
1袋(50個)
7日以内出荷
仕様静電容量 8.2nF電圧 630V dcパッケージ/ケース 0805 (2012M)実装タイプ 表面実装温度特性 X7R許容差 ±10%寸法 2 1.25 1.25mm長さ 2mm奥行き 1.25mm高さ 1.25mmシリーズ ArcShield(TM)動作温度 Max +125℃KEMET 0805 ArcShield(TM) MLCCシリーズRoHS指令(10物質対応)対応
積層セラミックコンデンサ MLCC 8.2nF 50V dc 0603 1608M 1袋 25個入 KEMET積層セラミックコンデンサ MLCC 8.2nF 50V dc 0603 1608M 1袋 25個入KEMET
2,098税込2,308
1袋(25個)
7日以内出荷
KEMET0603U2Jシリーズフレキシブル終端(FT-CAP)KEMETのU2Jシリーズフレキシブル終端積層セラミックコンデンサ(FT-CAP)には、端子の強度、はんだ付け性、及び電気的性能を維持すると同時に柔軟性を確保するために、KEMETの標準的な終端システムのベースメタルとニッケルバリア層の間に導電性銀エポキシを採用した柔軟性の高い終端システムが組み込まれています。フレキシブル終端技術により硬質セラミック本体へのボード応力の伝達が阻止されるため、低IR又は短絡による故障につながる曲げ割れの発生が低減します。動作温度範囲は-55~+125℃、静電容量は最大470nFで、100%純つや消しスズめっき終端仕上げにより、優れたはんだ付け性を実現しています。特長AEC-Q200車載用認定済み低損失係数DF;0.1%C0Gに類似した低ノイズソリューションライン周波数からMHzに至るまでの範囲に推奨される容量ソリューション低ESR、低ESL熱安定性が高いフル定格電圧で公称静電容量の99%以上を維持。用途クリティカルタイミングチューニング低損失が求められる回路高電流、パルス、デカップリング、フィルタリングを伴う回路重要な回路や安全性にかかわる回路での蓄電
仕様●静電容量:8.2nF●電圧:50V dc●パッケージ/ケース:0603 (1608M)●実装タイプ:表面実装●温度特性:U2J●許容差:±5%●寸法:1.6 x 0.8 x 0.8mm●長さ:1.6mm●奥行き:0.8mm●高さ:0.8mm●シリーズ:U2J X FT-CAP●動作温度 Max:+125℃アズワン品番65-6975-77
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1042アズワン品番65-7811-62
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
219,800税込241,780
1セット(50個)
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0504アズワン品番65-7807-59
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
99,980税込109,978
1セット(50個)
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0503アズワン品番65-7810-57
リードスイッチ KEMETリードスイッチKEMET
3,898税込4,288
1個
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1096アズワン品番65-7812-97
リードスイッチ KEMETリードスイッチKEMET
3,298税込3,628
1個
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1001アズワン品番65-7808-79
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
リードスイッチ KEMETリードスイッチKEMET
1,998税込2,198
1個
7日以内出荷
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0505アズワン品番65-7812-98
リードスイッチ KEMETリードスイッチKEMET
1,998税込2,198
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-1055アズワン品番65-7811-79
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
249,800税込274,780
1セット(50個)
7日以内出荷
リードスイッチ KEMETリードスイッチKEMET
5,698税込6,268
1個
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0927アズワン品番65-7807-80
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0513アズワン品番65-7810-12
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
259,800税込285,780
1セット(50個)
7日以内出荷
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
リードスイッチ KEMETリードスイッチKEMET
2,398税込2,638
1個
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0961アズワン品番65-7813-81
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
249,800税込274,780
1セット(50個)
7日以内出荷
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0557アズワン品番65-7809-11
リードスイッチ 1セット 50個入 KEMETリードスイッチ 1セット 50個入KEMET
119,800税込131,780
1セット(50個)
7日以内出荷
仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0543アズワン品番65-7792-19