ストローク(mm)1.5材質(本体)SC440質量(g)220寸法H(mm)32(±0.01)寸法D(Φmm)40材質(レバー部)S45C寸法D1(Φmm)13.5寸法d(Φmm)8(G6)寸法M(mm)M4×0.7-8L寸法d2(mm)5(F7)寸法H1(mm)24.5寸法H2(mm)10寸法M1(mm)M5×0.8表面処理(本体)四三酸化鉄皮膜クランプ力(kN)0.9材質(握り)ABS樹脂表面処理(レバー)四三酸化鉄皮膜熱処理(本体)焼入焼戻色(握り)ブラックワークの厚み公差(mm)±0.3