Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●テクノロジー:タンタル●静電容量:1μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:9.9Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●許容差(プラス):+10%アズワン品番65-7157-03
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:10μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:5.9Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●末端仕様:はんだアズワン品番65-7036-39
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0805 SizeSmall size, suitable for high-density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(3000個入り)●テクノロジー:タンタル●静電容量:1.5μF●電圧:20V dc●実装タイプ:表面実装●パッケージ/ケース:2012-12●等価直列抵抗:11Ω●許容差:±10%●長さ:2mm●奥行き:1.25mm●高さ:1.2mm●寸法:2 x 1.25 x 1.2mm●シリーズ:TMCP●動作温度 Max:+125℃●許容差(プラス):+10%アズワン品番65-7050-03
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, 0603 SizeSmall size, suitable for high density packaging Terminations: 100 % matte tin APPLICATIONS Industrial Audio and visual equipment General purpose
仕様●入数:1リール(4000個入り)●テクノロジー:タンタル●静電容量:10μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:1608-09●等価直列抵抗:10Ω●許容差:±20%●長さ:1.6mm●奥行き:0.8mm●高さ:0.8mm●寸法:1.6 x 0.8 x 0.8mm●シリーズ:TMCJ●動作温度 Max:+125℃●許容差(プラス):+20%アズワン品番65-7037-29
Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Extended RangeSmall size, suitable for high density packaging Terminations: 100 % matte tin APPLICATIONS Industrial AV equipment General purpose
仕様●テクノロジー:タンタル●静電容量:22μF●電圧:16V dc●実装タイプ:表面実装●パッケージ/ケース:3216-18●等価直列抵抗:2.9Ω●許容差:±20%●長さ:3.2mm●奥行き:1.6mm●高さ:1.6mm●寸法:3.2 x 1.6 x 1.6mm●シリーズ:TMCM●動作温度 Max:+125℃●許容差(プラス):+20%アズワン品番65-7036-29