The XP Power ITU series offers a 3W power and has compact packageIt has efficiency of 82 %It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-96
The XP Power ITU series offers a 3W power and has compact packageIt is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4208アズワン品番65-7219-91
The XP Power ITR series offers a 3W power and has compact packageIt has efficiency of 88 %It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03アズワン品番65-7212-95
The XP Power ITR series offers a 3W power and has compact packageIt has efficiency of 83 %It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03アズワン品番65-7213-02
The XP Power ITU series offers a 3W power and has compact packageIt has efficiency of 83 %It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 15V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7213-71
The XP Power ITU series offers a 3W power and has compact packageIt is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-88
The XP Power ITU series offers a 3W power and has compact packageIt is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-91