標準電源TDKラムダ(1件のレビュー)当日出荷から翌日出荷
形状DINレール取付DINレール高さ(mm)113漏洩電流0.5mA以下(100/230VAC時:0.2/0.4)保存温度(℃)-30~85冷却方式自然空冷相数単相入力周波数(Hz)47~63耐振動10~55Hz(掃引1分間)19.6m/s2一定X、Y、Z各方向1時間出力電圧可変範囲(V)19.2~28.8定格出力電圧(V)DC24保持時間(ms)20温度変動0.02%℃高調波電流規制IEC61000-3-2準拠入力電圧範囲(V)DC120~370、AC85~265入力サージ電流(A)(100/200VAC)14/28(Ta=25℃、コールドスタート時)耐衝撃196.1m/s2以下ロードレギュレーション150ラインレギュレーション96保存湿度(%RH)10~95(結露なきこと)