OUTDOOR CASES TYPE5000B&W当日出荷から5日以内出荷
B&W OUTDOOR CASEは+80℃~-40℃の環境下での使用を想定し設計され耐衝撃性やクラックテスト、防水防塵等の各種検証を行っている頑丈なハードケースです。
防水防塵保護等級はIP67です。
仕様シーリングOリング、格子状カットスポンジ、施錠用アイレット、ネームプレートスペース、イージーオープンロックバックル質量(kg)2.85材質(本体)ポリプロピレン容量(L)22.11機能自動空気圧調整バルブ外寸法(mm)468×365×188外寸法・幅(mm)468外寸法・高さ(mm)188防水保護等級IP67外寸法・奥行(mm)365有効内寸法・奥行(mm)301有効内寸法・高さ(mm)170有効内寸法・幅(mm)432