ポータブル電源京セラインダストリアルツールズ3日以内出荷
リン酸鉄リチウムイオン電池を採用しており高い安全性と長寿命を兼ね備え短時間での充電が可能な最大出力300Wのポータブル電源ですリン酸鉄リチウムイオン電池を採用し、より高い安全性の確保と充放電サイクルの向上(長寿命)を実現、短時間での充電が可能です純正弦波(インバーター)によりひずみの少ない良質な電気が供給可能ですパススルー充電機能(ポータブル電源を家庭用コンセントから充電しながらその他の電化製品に給電できる機能)により、パススルー充電中の交流出力の電力源は家庭用コンセントとなり、内部バッテリーに負荷がかかりませんそれによりポータブル電源を常に満充電に保つことができ、コンセントが一つしかなくても、複数に給電が可能ですEPS機能によりパススルー充電中に停電などで入力が遮断されると、AC出力の電力源はバッテリーに切り換わり交流出力の給電が継続できます(電力が復旧するまでバッテリーから電力を供給し続けることができます)防じんのゴムキャップ付です(ゴムキャップの嵌りが良いので防じんに効果があります)
用途車中泊やキャンプなどでの電源確保、自治体などの災害備蓄用品、防災、節電付属品AC充電ケーブル×1・シガーソケット充電ケーブル×1・収納ポーチ×1材質ハウジング:PC+ABS/充電ケーブル:VCTFサイズ幅228×高さ170×奥行165質量(g)4600使用温度範囲(℃)マイナス10~40出力【AC】100V~ 15A(×1口)最大300W【DC(USB Type-A)】5VDC・2.5A、9V/12VDC・2A(×2口)最大24【DC(USB Type-C)】5V/9V/12V/15VDC・3A、 20VDC・5A(×1口)最大100W【DC(シガー)】12VDC・8A(×1口)最大100W温度範囲(℃)充電/0~40定格出力(W)300入力充電/【ACケーブル】AC100V 最大220W【シガーソケット】12VDC・8A 最大100W(24V不可)【ソーラーパネル】DC10~28V 最大10A 最大200W充電時間(時間)入力/【AC】1.4(220W時)【(DC)シガー】3.2(100W時)【(DC)ソーラー】2.5(200W時)LED点灯(弱)-点灯(中)-点灯(強)-点滅-SOSバッテリー容量(Wh)268.8
ポータブル電源京セラインダストリアルツールズ3日以内出荷
リン酸鉄リチウムイオン電池を採用しており高い安全性と長寿命を兼ね備え短時間での充電が可能な最大出力600Wのポータブル電源ですリン酸鉄リチウムイオン電池を採用し、より高い安全性の確保と充放電サイクルの向上(長寿命)を実現、短時間での充電が可能です純正弦波(インバーター)によりひずみの少ない良質な電気が供給可能ですパススルー充電機能(ポータブル電源を家庭用コンセントから充電しながらその他の電化製品に給電できる機能)により、パススルー充電中の交流出力の電力源は家庭用コンセントとなり、内部バッテリーに負荷がかかりませんそれによりポータブル電源を常に満充電に保つことができ、コンセントが一つしかなくても、複数に給電が可能ですEPS機能によりパススルー充電中に停電などで入力が遮断されると、AC出力の電力源はバッテリーに切り換わり交流出力の給電が継続できます(電力が復旧するまでバッテリーから電力を供給し続けることができます)防じんのゴムキャップ付です(ゴムキャップの嵌りが良いので防じんに効果があります)
用途車中泊やキャンプなどでの電源確保、自治体などの災害備蓄用品、防災、節電付属品AC充電ケーブル×1・シガーソケット充電ケーブル×1・収納ポーチ×1材質ハウジング:PC+ABS/充電ケーブル:VCTFサイズ幅285×高さ192×奥行192質量(g)7200使用温度範囲(℃)マイナス10~40出力【AC】100V~20A(×2口)最大600W【DC(USB Type-A)】5VDC・2.5A、9V/12VDC・2A(×2口)最大24【DC(USB Type-C)】5V/9V/12V/15VDC・3A、 20VDC・5A(×1口)最大100W【DC(シガー)】12VDC・8A(×1口)最大100W温度範囲(℃)充電/0~40定格出力(W)600入力充電/【ACケーブル】AC100V 最大400W【シガーソケット】12VDC・8A 最大100W(24V不可)【ソーラーパネル】DC10~28V 最大15A 最大300W充電時間(時間)入力/【AC】1.7(400W時)【(DC)シガー】6(100W時)【(DC)ソーラー】3(300W時)LED点灯(弱)-点灯(中)-点灯(強)-点滅-SOSバッテリー容量(Wh)512
『安全用品/防災・防犯用品/安全標識』には他にこんなカテゴリがあります