・堅牢な電源ソリューション: ProCool II 電源コネクタ、8(80A)+1(80A)+1(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、Thunderbolt 5ヘッダー・高性能ネットワーク: Ethernet 2.5G、WiFi 6E・DIY フレンドリー: Q-Antenna, Q-LED、BIOS FlashBack、一体式IO、Q-Dashboard・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
外寸(mm)377×372×302機能BIOS:2×128 Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、LANGuard、Overvoltage Protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、ProCool、Pre-mounted I/O shield、Aura Sync、Aura RGB header、Addressable Gen 2 headersOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、2 × USB 10Gbps ports(2 × Type-A)、1 × USB 5Gbps port(1 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 5 ports)、1 × USB 5Gbps port(1 × USB Type-C)、1 × USB 5Gbps header supports additional 2 USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 portsWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 2 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2)、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス1 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタATX:305×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、ASUS CPU-Z 、Norton 360 Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
・堅牢な電源ソリューション: ProCool II 電源コネクタ、8(80A)+1(80A)+1(80A) +1(80A) Dr.Mos 電源ソリューション、6層PCB・最適化された熱設計: 拡大されたVRMとPCHヒートシンク、ヒートシンク付きM.2スロット × 1、Fan Xpert 4・豊富な接続性: 1 × M.2 Gen5、1× USB 20Gbps Type-Cリア、1× USB 5Gbps Type-Cフロントパネル、PCIe 5.0 x16 SafeSlot、Thunderbolt 5ヘッダー・高性能ネットワーク: Ethernet 2.5G、WiFi 6E・DIY フレンドリー: Q-Antenna, Q-LED Core、BIOS FlashBack、一体式IO、Q-Dashboard・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
外寸(mm)275×275×67.5機能BIOS:256(128+128) Mb Flash ROM/UEFI AMI BIOS、ASUS 5X PROTECTION 3、DIGI+ VRM (Digital power design with DrMOS)、ESD Guards、LANGuard、Overvoltage protection、SafeSlot、Stainless-steel back I/O、ASUS Q-Design、Q-Antenna、Q-Dashboard、Q-DIMM、Q-LED Core、Q-Slot、ASUS Thermal Solution、M.2 heatsinks、VRM heatsinks design、ASUS EZ DIY、ProCool、Pre-mounted I/O shield、Aura Sync、Addressable Gen 2 headers、Aura RGB headerOSWindows 11(22H2 & later)/Windows 10 64bit(21H2 & later)オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC、Supports: Jack-detection/Multi-streaming/Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback、Audio Features 、Audio Shielding、Premium audio capacitors、Dedicated audio PCB layersRoHS指令(10物質対応)対応BluetoothBluetooth v5.3USBタイプRear USB(Total 8 ports):1 × USB 20Gbps port(1 × USB Type-C)、1 × USB 10Gbps port(1 × Type-A)、2 × USB 5Gbps ports(2 × Type-A)、4 × USB 2.0 ports(4 × Type-A)、Front USB(Total 5 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、1 × USB 2.0 header supports 2 additional USB 2.0 ports、USB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 6E、2×2 Wi-Fi 6E (802.11ax)、Supports 2.4/5/6GHz frequency bandストレージTotal supports 2 × M.2 slots and 4 × SATA 6Gb/s ports、Intel Core Ultra Processors(Series 2) 、M.2_1 slot(Key M)、type 2242/2260/2280 (supports PCIe 5.0 ×4 mode)、Intel B860 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4 modes)、4 × SATA 6Gb/s ports、 Intel Rapid Storage Technology supports SATA RAID 0/1/5/10内蔵グラフィックス2 × DisplayPort1 × HDMI port Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4. Supports 4K@60Hz as specified in HDMI 2.1. VGA resolution support depends on processors' or graphic cards' resolution.While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.フォームファクタmATX:244×244イーサネット対応1 × Realtek 2.5Gb Ethernet/ASUS LANGuard対応ソフトウェアASUS EXclusive Software:Armoury Crate、Aura Creator、Aura Sync、Fan Xpert 2+、Power Saving、ASUS DriverHub、ASUS GlidEX、ASUS CPU-Z、Norton 360 for Deluxe (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey
フルHDウェブカメラ、マイクアレイ、ステレオスピーカー内蔵で、ビデオ会議やオンライン学習に対応
178°広視野角の23.8型フルHD(1920 x 1080) フレームレスIPSパネル搭載
HDMI、D-sub、Audio in、イヤホンジャックなど、豊富な接続端子を搭載
TV Rheinland認証を取得したブルーライト軽減機能とフリッカーフリー技術を搭載することで快適な視聴体験を提供
省スペースなVESAマウントデザイン