仕様最大フレーム長:1556byte(VLANタグ含む)付属品DSL用RJ-45-RJ-11変換ケーブル×1、LANケーブル×1、ACアダプタ×1質量(g)120(本体のみ)消費電力(W)4.5(最大)電源DCジャック×1 12VDC寸法(幅W×高さH×奥行D)(mm)73.4×23.0×96.5(突起部含まず)保存温度(℃)‐40~+70準拠規格IEEE 802.3 10BASE-T、IEEE 802.3u 100BASE-TX、IEEE 802.ab 1000BASE-T、IEEE 802.3x Flow Control保証期間本体:1年間、ACアダプタ:2年間動作温度(℃)0~+45伝送速度(Mbps)双方向300RoHS指令(10物質対応)対応伝送規格ITU-T G993.1/G993.2/G993.5/G.997.1/G.998周波数帯域(Hz)138k~30M動作湿度(%RH)0~95(結露なきこと)認定取得VCCI Class B、CE Class A、FCC Part 15B Class A、EN60950MTBF平均故障間隔799011hrs保存湿度(%RH)0~95(結露なきこと)通信インターフェースイーサネット:RJ-45×1ポート、10/100/1000BASE-T、オートネゴシエーション、オートMDI/MDI-X、Line(DSL):RJ-45×1ポート