用途浴室・トイレ・洗面所・居室・廊下・ホール・事務所・店舗適合場所浴室・トイレ・洗面所・居室・廊下・ホール・事務所・店舗埋め込み寸法(mm)200適合パイプ径(Φmm)100仕様24時間・局所換気兼用、角形ルーバー質量(kg)1.7色マンセル値3.2Y8.9/0.6材質(本体)樹脂タイプ低騒音形100mm3hタイプ消費電力(W)(50/60Hz)(排)13/14材質(ルーバー)樹脂材質(羽根)樹脂騒音値(dB)(50/60Hz)(排)27.5/27.5風量(m3/h)(50/60Hz)(0Pa)(排)85/85、(30Pa)(排)70/70、(50Pa)(排)56/56開口面積(cm2)159