カテゴリ

  • すべてのカテゴリ
    • オフィスサプライ
      • 学童・教育用品
        • 理科/技術/科学工作(318)
        • 音楽(48)

学童・教育用品 :「HED」の検索結果

業務用スリッパに名入れ加工 金箔、銀箔の豪華箔押し印刷!人気のモノタロウブランドにも可能 商品はこちら

関連キーワード
  • ヘッドライト
366件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • クラシックギター弦 D'Addario

    クラシックギター弦

    D'Addario
    ¥7,498税込¥8,248
    1セット
    5日以内出荷
    滑らかなタッチと明瞭な音色。EJ51は研磨仕上げの低音弦で、演奏性と音質を両立したプロ仕様クラシックギター弦。・D'Addario Pro-Arteシリーズのクラシックギター弦セット。・高音弦はクリアナイロン、低音弦は研磨仕上げの銀メッキ銅巻線(Polished Silver)を採用。・ハードテンション仕様で明瞭な音色と豊かな音量を実現。・研磨加工によりフィンガーノイズを軽減し、レコーディングにも最適。・PC制御レーザーによる200箇所の測定で均一なテンションと高精度な音程を確保。・世界中のクラシックギタリストに愛用される高品質モデル。・型番:EJ51。・JANコード:0019954952242。・対応楽器:クラシックギター。・テンション:ハードテンション。・弦構成:高音弦(クリアナイロン)×3、低音弦(研磨仕上げ銀メッキ銅巻弦)×3。・ゲージ:.0285 / .0327 / .0410 / .028 / .034 / .042
  • Shift Register 8-Bit - SN74HC595 SPARKFUN

    Shift Register 8-Bit - SN74HC595

    SPARKFUN
    ¥309税込¥340
    1個
    当日出荷
    Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
    アズワン品番67-0420-82
  • プログラミングボール Sphero

    プログラミングボール

    Sphero
    ¥5,998税込¥6,598
    1箱
    当日出荷
    ボール型のプログラミング教材です。転がる方向、スピードやLEDをプログラミングによって制御することができます。タブレットとSpheroはBluetooth通信によって接続します。タブレット上で作成したプログラムをすぐに実行することができます。
    電源充電池対応OSiOS9.0以降 Android5.0以上 Windows10最新バージョン(Bluetooth搭載) ChromeOS最新版(要インストール)通信方式Bluetoothプログラミング言語ブロック式、Javascript
  • LOAD CELL AMP HX711 SPARKFUN

    LOAD CELL AMP HX711

    SPARKFUN
    ¥3,500税込¥3,850
    1個
    当日出荷
    。Description。The SparkFun Load Cell Amplifier is a small breakout board for the HX711 IC that allows you to easily read load cells to measure weight. By connecting the amplifier to your microcontroller you will be able to read the changes in the resistance of the load cell, and with some calibration you'll be able to get very accurate weight measurements. This can be handy for creating your own industrial scale, process control or simple presence detection.。This version of the SparkFun Load Cell Amplifier features a few changes that you specifically asked for! We have separated the analog and digital supply, as well as added a 3.3uH inductor and a 0.1uF filter capacitor for digital supply. Need even more? Checkout the SparkFun Qwiic Scale. It has all the features of the HX711 but with additional library support, a true I2C interface, and no soldering required!。The HX711 uses a two-wire interface(Clock and Data)for communication. Any microcontroller's GPIO pins should work, and numerous libraries have been written, making it easy to read data from the HX711. Check the hookup guide below for more information.。Load cells use a four-wire Wheatstone bridge configuration to connect to the HX711. These are commonly colored RED, BLK, WHT, GRN and YLW. Each color corresponds to the conventional color coding of load cells:Red(Excitation+ or VCC)。Black(Excitation- or GND)。White(Amplifier-, Signal- or Output-)。Green(A+, S+ or O+)。Yellow(Shield)。The YLW pin acts as an optional input that is not hooked up to the strain gauge but is utilized to ground and shield against outside EMI(electromagnetic interference). Please keep in mind that some load cells might have slight variations in color coding.。Note:Special thanks to Bodge for supplying the Library for the HX711!。Get Started with the HX711 Load Cell Amplifier Guide。Features。Operation Voltage:2.7V--5V。Operation Current:< 1.5mA。Selectable 10SPS or 80SPS output data rate。Simultaneous 50 and 60Hz supply rejection
    アズワン品番67-0362-17
  • Flexiforce圧力センサー 25lbs SPARKFUN

    Flexiforce圧力センサー 25lbs

    SPARKFUN
    ¥8,098税込¥8,908
    1個
    当日出荷
    Description。This is a piezoresistive force sensor from Tekscan. The harder you press, the lower the sensor's resistance. Pressing hard, the resistance changes from infinite to ~300k. The sensor itself is thin and flexible, but the resistance does not change while being flexed. Resistance changes only when pressure is applied to the round area at the end of the sensor. Used as a presence sensor(someone standing), weight sensor, pressure sensor(impact testing), etc.。The overall length is about 8.5". Sensor comes with 0.1" spaced, reinforced, breadboard friendly connector.。This sensor comes in three flavors. This sensor ranges from 0 to 25lbs of pressure.
    アズワン品番67-0444-30
  • Insulated Silicone Soldering Mat SPARKFUN

    Insulated Silicone Soldering Mat

    SPARKFUN
    ¥5,498税込¥6,048
    1個
    当日出荷
    Description。Keeping your workspace clean and well kept has always been a paramount concern for keeping all your possessions well maintained and pristine. With this Insulated Silicone Soldering Mat, you will be provided with the means to protect your d
    アズワン品番67-0428-27
  • Raspberry Pi Zero Case SPARKFUN

    Raspberry Pi Zero Case

    SPARKFUN
    ¥2,498税込¥2,748
    1個
    当日出荷
    Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
    アズワン品番67-0425-31
  • MPLAB PICkit 4 In-Circuit Debugger SPARKFUN

    MPLAB PICkit 4 In-Circuit Debugger

    SPARKFUN
    ¥39,980税込¥43,978
    1個
    当日出荷
    Description。This is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.。Features。Powered by a high-speed USB 2.0, no external power required。Real-time execution。MPLAB X IDE compatible(free copy included)。Built-in over-voltage/short circuit monitor。Firmware upgradeable from PC/web download。Fully enclosed。Target voltage of 1.20V to 5.5V。Can supply up to 50mA of power to the target。Minimal current consumption at <100μA from target。Diagnostic LEDs(power, busy, error)。Read/write program and data memory of microcontroller。Erase of program memory space with verification。Freeze-peripherals at breakpoint。8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data Gateway。Backward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
    アズワン品番67-0425-08
  • SparkFun XBee Explorer Dongle SPARKFUN

    SparkFun XBee Explorer Dongle

    SPARKFUN
    ¥9,298~税込¥10,228~
    1個
    当日出荷
    Description。This is the SparkFun XBee Explorer Dongle unit for the Digi XBee module line. With the XBee Explorer Dongle you can plug the unit directly into your USB port and have it act as a gateway between your computer and the XBee. No cables needed
    仕様●項目1:USBドングル●項目2:無線ネットワーク、データー通信●項目4:XBee●項目7:XBeeアズワン品番67-0455-61
  • Cmod S7 Spartan-7 FPGA Module DIGILENT

    Cmod S7 Spartan-7 FPGA Module

    DIGILENT
    ¥27,980税込¥30,778
    1個
    当日出荷
    Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
    アズワン品番67-0390-84
  • クラシックギター弦 D'Addario

    クラシックギター弦

    D'Addario
    ¥3,998税込¥4,398
    1セット
    5日以内出荷
    指板上のノイズを気にせず、パワフルな演奏を。D'Addario Pro-Arte Lightly Polished Composite Hard Tension EJ46LPは、独自の研磨プロセスにより、巻弦の表面を滑らかに仕上げたクラシックギター弦です。ハードテンションによる豊かな音量と力強いサウンドはそのままに、フィンガーノイズを大幅に軽減。コンポジットコア材を低音弦に採用し、優れた弦寿命と安定したチューニングを実現。クリアで正確なイントネーションの高音弦との組み合わせで、ダイナミックかつクリアなサウンドをノイズレスに奏でられます。レコーディングやライブパフォーマンスに最適です。・独自の研磨加工によるライトリーポリッシュ仕様でフィンガーノイズを抑制。・ハードテンションによる豊かな音量と力強いサウンド。・コンポジットコア低音弦による優れた耐久性とチューニング安定性。・正確なイントネーションのクリアナイロン高音弦。・レコーディングやライブなど、ノイズを避けたいシーンに最適。・製品名:D'Addario Pro-Arte Lightly Polished Composite クラシックギター弦。・型番:EJ46LP。・シリーズ:Pro-Arte Lightly Polished Composite。・テンション:ハードテンション。・ゲージ:高音弦 .0290, .0327, .0410 / 低音弦 .028, .035, .044 (6弦セット) ※3弦にはコンポジット弦 (.0370) もセットに付属。・高音弦材:ナイロン (3弦はコンポジットも付属)。・低音弦材:コンポジットコア、シルバープレート巻線 (研磨済み)。・エンドタイプ:タイエンド。・セット内容:6弦セット (予備弦などが含まれる場合あり)。・JANコード:0019954924720
  • クラシックギター弦 D'Addario

    クラシックギター弦

    D'Addario
    ¥3,998税込¥4,398
    1セット
    5日以内出荷
    レコーディングに最適な、驚くほどノイズレスなクラシックギター弦。D'Addario Pro-Arte Lightly Polished Composite Normal Tension EJ45LPは、独自の研磨プロセスにより巻線の表面を滑らかに仕上げることで、フィンガーノイズを極限まで削減。クリアナイロン高音弦と、新たにコンポジットコア材を採用した低音弦の組み合わせにより、暖かくバランスの取れたトーンと優れたイントネーションを実現します。ノーマルテンションで快適な演奏性を保ちながら、ダイナミックで洗練されたサウンドを提供。スタジオワークや静かな環境での演奏に特に力を発揮します。・独自の研磨によるライトリーポリッシュ加工でフィンガーノイズを大幅削減。・レコーディングや静かな演奏環境に最適。・コンポジットコア低音弦による優れた弦寿命とチューニング安定性。・クリアナイロン高音弦による正確なイントネーション。・ノーマルテンションによるバランスの取れた演奏感。・製品名:D'Addario Pro-Arte Lightly Polished Composite クラシックギター弦。・型番:EJ45LP。・シリーズ:Pro-Arte Lightly Polished Composite。・テンション:ノーマルテンション。・ゲージ:高音弦 .0280, .0322, .0403 / 低音弦 .027, .033, .043 (6弦セット) ※3弦にはコンポジット弦 (.0360) もセットに付属。・高音弦材:ナイロン (3弦はコンポジットも付属)。・低音弦材:コンポジットコア、シルバープレート巻線 (研磨済み)。・エンドタイプ:タイエンド。・セット内容:6弦セット (予備弦などが含まれる場合あり)。・JANコード:0019954924713
  • SparkFun LED Driver Breakout - LP55231 SPARKFUN

    SparkFun LED Driver Breakout - LP55231

    SPARKFUN
    ¥3,500税込¥3,850
    1個
    5日以内出荷
    Description。The SparkFun LP55231 LED Driver Breakout is a self-contained solution for developing and deploying the nine-channel I2C LED controller. Remarkably simple, the breakout is equipped primarily with just the LP55231 LED controller IC, plus thr
    アズワン品番67-0419-94
  • PYNQ-Z1 Zynq-7000 Development Board DIGILENT

    PYNQ-Z1 Zynq-7000 Development Board

    DIGILENT
    ¥88,980税込¥97,878
    1個
    5日以内出荷
    Description。The PYNQ-Z1 board is designed to be used with the PYNQ open-source framework that enables embedded programmers to program the onboard SoC with Python. It is designed around the Xilinx Zynq-7000 SoC, which combines the programmable logic of
    アズワン品番67-0478-36
  • M5Stack用NeoPixel互換LED搭載 六角形ユニット M5Stack

    M5Stack用NeoPixel互換LED搭載 六角形ユニット

    M5Stack
    ¥2,298税込¥2,528
    1個
    5日以内出荷
    NeoPixel互換RGB/UiFlowとArduinoをサポート
    付属品Grove互換ケーブル寸法(mm)35×35LED37個アズワン品番64-5635-97
  • NeoHEX M5Stack用RGB LEDボード M5Stack

    NeoHEX M5Stack用RGB LEDボード

    M5Stack
    ¥1,998税込¥2,198
    1個
    5日以内出荷
  • Pmod HYGRO Humidity and Temp Module DIGILENT

    Pmod HYGRO Humidity and Temp Module

    DIGILENT
    ¥4,898税込¥5,388
    1個
    5日以内出荷
    Description。The Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.。Features。Relative Humidity Accuracy ±2%。Temperature Sensor Accuracy ±0.2℃。Good stability at high humidity。14-bit measurement resolution。Internal resistive heating element。6-pin Pmod connector with IC interface。Pass-through Pmod host port for daisy chaining。Library and example code available in the resource center。What's Included。Pmod HYGRO。Custom antistatic Pmod packaging
    アズワン品番67-0390-75
  • マンドリン弦 D'Addario

    マンドリン弦

    D'Addario
    ¥3,198税込¥3,518
    1個
    5日以内出荷
    超極薄 ePTFE フィルムコーティングにより高い耐久性と滑らかな手触りを実現した XS Mandolin Phosphor Bronze マンドリン弦。NY Steel コアと精密な Phosphor Bronze 巻線により、温かく明瞭なトーンと優れたチューニング安定性を確保。11.5-41 の Medium/Heavy はより強いテンションと力強いアタックを持ち、音量と存在感を重視する奏者に適したセット。 。・マンドリン弦(XS Phosphor Bronze/コーティング) 。・温かく明瞭なフォスファーブロンズトーン 。・高耐久コーティングで長寿命 。・優れたチューニング安定性と強度
    素材NY Steel コア、Phosphor Bronze 巻線、超極薄 XS フィルムコーティングゲージ0115-041(.0115/.0115/.016/.016/.026w/.026w/.041w/.041w)
  • Grove - Mega Shield v1.2 Seeed Studio

    Grove - Mega Shield v1.2

    Seeed Studio
    ¥1,398税込¥1,538
    1個
    5日以内出荷
    Mega Shield is a extension board for Arduino Mega and Google ADK. We have standardized all the connectors into 4 pins(Signal 1、Singal 2、VCC and GND)2mm connectors and keep some of the 3pin(Signal、VCC and GND)2.54mm headers for Servo and Electronic Bricks、
    アズワン品番67-0461-83
  • バスドラムヘッド G1 コーテッド BD22G1CW / G1 Bass Heads Coated White (single-ply,10mil) 22インチ EVANS

    バスドラムヘッド G1 コーテッド BD22G1CW / G1 Bass Heads Coated White (single-ply,10mil) 22インチ

    EVANS
    ¥7,698税込¥8,468
    1枚
    5日以内出荷
    スタンダードなバスドラムヘッドで10mil、1プライのフィルムを使用した明るくオープンなサウンド。 暖かいサスティーンが特徴。チューニングレンジが広く、打面用、レゾナント用の両方に使用できます
    プライ数1
  • バスドラムヘッド G1 コーテッド BD18G1CW / G1 Bass Heads Coated White (single-ply,10mil) 18インチ EVANS

    バスドラムヘッド G1 コーテッド BD18G1CW / G1 Bass Heads Coated White (single-ply,10mil) 18インチ

    EVANS
    ¥7,198税込¥7,918
    1枚
    5日以内出荷
    スタンダードなバスドラムヘッドで10mil、1プライのフィルムを使用した明るくオープンなサウンド。 暖かいサスティーンが特徴。チューニングレンジが広く、打面用、レゾナント用の両方に使用できます
    プライ数1
  • バスドラムヘッド G1 コーテッド BD16G1CW / G1 Bass Heads Coated White (single-ply,10mil) 16インチ EVANS

    バスドラムヘッド G1 コーテッド BD16G1CW / G1 Bass Heads Coated White (single-ply,10mil) 16インチ

    EVANS
    ¥6,398税込¥7,038
    1枚
    5日以内出荷
    スタンダードなバスドラムヘッドで10mil、1プライのフィルムを使用した明るくオープンなサウンド。 暖かいサスティーンが特徴。チューニングレンジが広く、打面用、レゾナント用の両方に使用できます
    プライ数1
  • バスドラムヘッド G1 コーテッド BD20G1CW / G1 Bass Heads Coated White (single-ply,10mil) 20インチ EVANS

    バスドラムヘッド G1 コーテッド BD20G1CW / G1 Bass Heads Coated White (single-ply,10mil) 20インチ

    EVANS
    ¥7,898税込¥8,688
    1枚
    5日以内出荷
    スタンダードなバスドラムヘッドで10mil、1プライのフィルムを使用した明るくオープンなサウンド。 暖かいサスティーンが特徴。チューニングレンジが広く、打面用、レゾナント用の両方に使用できます
    プライ数1
  • バスドラムヘッド G2 コーテッド BD20G2CW / G2 Bass Heads Coated White (two-ply,7mil + 7mil) 20インチ EVANS

    バスドラムヘッド G2 コーテッド BD20G2CW / G2 Bass Heads Coated White (two-ply,7mil + 7mil) 20インチ

    EVANS
    ¥7,898税込¥8,688
    1枚
    5日以内出荷
    7mil、2プライで耐久性に優れたバスドラム用ヘッドです。 レスポンスが良く、ダイナミックレンジの広いオープンなサウンドが特徴。 太いローエンドとシェルの鳴りを活かした心地よいサスティーンが得られます。
    プライ数2
  • バスドラムヘッド G2 コーテッド BD22G2CW / G2 Bass Heads Coated White (two-ply,7mil + 7mil) 22インチ EVANS

    バスドラムヘッド G2 コーテッド BD22G2CW / G2 Bass Heads Coated White (two-ply,7mil + 7mil) 22インチ

    EVANS
    ¥7,698税込¥8,468
    1枚
    5日以内出荷
    7mil、2プライで耐久性に優れたバスドラム用ヘッドです。 レスポンスが良く、ダイナミックレンジの広いオープンなサウンドが特徴。 太いローエンドとシェルの鳴りを活かした心地よいサスティーンが得られます。
    プライ数2
  • バスドラムヘッド EQ3 レゾナントコーテッド BD20RGCW / EQ3 Resonant Bass Heads Coated White (6.5mil + 10mil ring) 20インチ EVANS

    バスドラムヘッド EQ3 レゾナントコーテッド BD20RGCW / EQ3 Resonant Bass Heads Coated White (6.5mil + 10mil ring) 20インチ

    EVANS
    ¥9,498税込¥10,448
    1枚
    5日以内出荷
    プレイヤー、エンジニアの両方に人気のモデル。5”のマイク用サウンドホールが空けられています。 10milの倍音コントロールリングが心地よいサスティーンと絶妙なトーン・バランスを引き出します。 スタジオからアリーナまで、様々な環境でのマイキングに対応するよう作られたヘッドです。
    プライ数1
  • バスドラムヘッド EQ3 レゾナントコーテッド BD18RGCW / EQ3 Resonant Bass Heads Coated White (6.5mil + 10mil ring) 18インチ EVANS

    バスドラムヘッド EQ3 レゾナントコーテッド BD18RGCW / EQ3 Resonant Bass Heads Coated White (6.5mil + 10mil ring) 18インチ

    EVANS
    ¥8,598税込¥9,458
    1枚
    5日以内出荷
    プレイヤー、エンジニアの両方に人気のモデル。5”のマイク用サウンドホールが空けられています。 10milの倍音コントロールリングが心地よいサスティーンと絶妙なトーン・バランスを引き出します。 スタジオからアリーナまで、様々な環境でのマイキングに対応するよう作られたヘッドです。
    プライ数1
  • バスドラムヘッド EQ3 レゾナントコーテッド BD22RGCW / EQ3 Resonant Bass Heads Coated White (6.5mil + 10mil ring) 22インチ EVANS

    バスドラムヘッド EQ3 レゾナントコーテッド BD22RGCW / EQ3 Resonant Bass Heads Coated White (6.5mil + 10mil ring) 22インチ

    EVANS
    ¥9,598税込¥10,558
    1枚
    5日以内出荷
    プレイヤー、エンジニアの両方に人気のモデル。5”のマイク用サウンドホールが空けられています。 10milの倍音コントロールリングが心地よいサスティーンと絶妙なトーン・バランスを引き出します。 スタジオからアリーナまで、様々な環境でのマイキングに対応するよう作られたヘッドです。
    プライ数1
  • エレキギター弦 D'Addario

    エレキギター弦

    D'Addario
    ¥2,398税込¥2,638
    1セット
    5日以内出荷
    D'Addario XSE1156 は、XS Electric シリーズの超極薄コーティングを採用したミディアム~エクストラヘビーゲージ弦。自然な手触りと明るいトーンを維持しながら、優れた耐久性と長寿命を実現しています。11-56 の太めのゲージは、低音域の安定感が高く、ドロップチューニングやヘヴィなリフワークに最適です。・XS Electric シリーズの超極薄コーティング弦。・自然な弾き心地と長寿命を両立。・11-56 の太めゲージで低音域の安定感が抜群。・ドロップチューニングやヘヴィなプレイに最適。・優れたチューニング安定性と豊かなサステイン。・錆びにくく、長期間安定したパフォーマンスを発揮。・型番:XSE1156。・JANコード:0019954388287。・ゲージ:Medium / Extra Heavy 11-56。(.011 / .014 / .018 / .028 / .038 / .056)。・素材:XS Electric(超極薄コーティング)。・用途:エレキギター用弦(ドロップチューニング対応)。・ブランド:D'Addario(ダダリオ)。XSE1156 は、重厚なサウンドと高い耐久性を求めるギタリストに最適なミディアム~エクストラヘビーゲージ弦。低音の迫力と安定したテンションを両立した、ハードなプレイ向けの高性能モデルです。
  • エレキギター弦(3セット) D'Addario

    エレキギター弦(3セット)

    D'Addario
    ¥5,598税込¥6,158
    1セット
    5日以内出荷
    かつてない強度と安定性。D'Addario「NYXL1152-3P」は、独自の高炭素スチール芯線を採用したミディアムトップ/ヘビーボトム(11-52)の3セットパック。ドロップDなどのダウンチューニングでも芯のある力強いサウンドを放ち、激しいプレイでもピッチを正確に維持します。 。D'Addario NYXL1152-3Pは、ダダリオがニューヨークの自社工場で開発・製造した、エレキギター弦の新たなスタンダード「NYXLシリーズ」の3セットパックです。従来のニッケルワウンド弦と比較して、あらゆる面でパフォーマンスが向上しています。 。本製品が選ばれる理由は、その圧倒的なスペックにあります。 。・驚異的な強度と安定性: 芯線には新開発の「NY Steel(高炭素スチール合金)」を採用。破断強度が大幅に高まっており、激しいチョーキングやアーミングでも切れにくく、弦を張った直後からピッチが安定。チューニングのズレによるストレスを極限まで減らします。 。・パワーとレスポンスの向上: 巻弦のニッケルメッキ塗装を見直し、透磁率を向上。これにより1kHz~3.5kHzの中音域が強調され、モダンなハイゲインアンプでも埋もれない、パンチの効いたサウンドを実現しました。 。・最適なテンションバランス: 11-52の「Medium Top / Heavy Bottom」ゲージは、高音弦側は標準的な弾き心地を保ちつつ、低音弦側(4~6弦)を太く設定しています。ドロップDチューニングや、低音域に厚みが欲しいハードロック、メタル系のプレイヤーに最適なバランスです。 。・優れた経済性: プロの現場でも信頼される3セット入りパック。環境に配慮したプレイヤーズ・パック仕様で、未開封の状態なら長期間新鮮な状態を保つことができます。 。一度張ればその違いがわかる。チューニングの安定感と、アグレッシブなトーンを求めるすべてのギタリストに捧げる最高峰の弦です。 。・楽器種別:エレキギター用
    仕様シリーズ:NYXL Nickel Wound、楽器種別:エレキギター用適合トーン:Punchy / Bright(パンチの効いた明るい音色)セット内容1セット 6本入り × 3セットパック構成(ゲージ構成(インチ))1st (E):.011 / 2nd (B):.014 / 3rd (G):.018 / 4th (D):.030 / 5th (A):.042 / 6th (E):.052素材芯線:NY Steel(ダダリオ独自の高炭素スチール合金)、巻線:強化ニッケルメッキワウンド
  • エフェクター/シンセサイザーペダル Electro Harmonix

    エフェクター/シンセサイザーペダル

    Electro Harmonix
    ¥92,980税込¥102,278
    1台
    5日以内出荷
    MICRO SYNTHESIZER は、ギター/ベースをアナログシンセのように変換するために設計された多機能フィルター/エンベロープ/ウェーブシェイピングペダル。スクエア波生成、サブオクターブ、アタックディレイ、レゾナントフィルターを組み合わせ、クラシックシンセの質感を自在に作り込める EHX の代表的シンセサイザーペダル。・ギター/ベースをアナログシンセ風サウンドへ変換する多機能シンセペダル。・SUB OCTAVE、GUITAR、OCTAVE、SQUARE WAVE の4系統を独立調整。・ATTACK DELAY によりアタックを柔らかくし、シンセパッド風の立ち上がりを再現。・RESONANT FILTER によるクラシックシンセ的なフィルタースイープを実現。・スライダー操作で直感的かつ細かな音作りが可能。・ギター、ベースどちらにも対応。・アナログ特有の太さと存在感を持つシンセトーンを生成。・堅牢なメタル筐体による高い耐久性。・9V DC(センターマイナス)で駆動。・品名:MICRO SYNTHESIZER。・ブランド:electro-harmonix。・カテゴリ:Analog Synthesizer / Filter Pedal。・コントロール:Sub Octave、Guitar、Octave、Square Wave、Attack Delay、Resonant Filter(Start/Stop/Rate)。・対応楽器:ギター/ベース。・電源:9V DC(センターマイナス)。・筐体:メタル。・JANコード:0683274010793
  • エフェクター/シンセサイザーペダル Electro Harmonix

    エフェクター/シンセサイザーペダル

    Electro Harmonix
    ¥92,980税込¥102,278
    1台
    5日以内出荷
    BASS MICROSYNTHESIZER は、ベースをアナログシンセのような太く存在感のあるトーンへ変換する多機能シンセサイザーペダル。サブオクターブ、スクエア波、フィルター、アタックディレイを組み合わせ、クラシックシンセの質感からモダンなシンセベースまで幅広く作り込める EHX の定番ベースシンセユニット。・ベース専用に最適化されたアナログシンセサウンドを生成。・SUB OCTAVE、GUITAR、OCTAVE、SQUARE WAVE の4系統を独立調整。・ATTACK DELAY によりアタックを柔らかくし、シンセパッド風の立ち上がりを再現。・RESONANT FILTER によるクラシックシンセ的なフィルタースイープを実現。・スライダー操作で細かく直感的な音作りが可能。・アナログ特有の太さと存在感を持つシンセベーストーンを生成。・ライブ、レコーディング、エレクトロ系アレンジなど幅広い用途に対応。・堅牢なメタル筐体による高い耐久性。・9V DC(センターマイナス)で駆動。・品名:BASS MICROSYNTHESIZER。・ブランド:electro-harmonix。・カテゴリ:Analog Bass Synthesizer / Filter Pedal。・コントロール:Sub Octave、Guitar、Octave、Square Wave、Attack Delay、Resonant Filter(Start/Stop/Rate)。・対応楽器:ベース。・電源:9V DC(センターマイナス)。・筐体:メタル。・JANコード:0683274010809
  • エフェクター/デジタル・デグレーダー Electro Harmonix

    エフェクター/デジタル・デグレーダー

    Electro Harmonix
    ¥44,980税込¥49,478
    1台
    5日以内出荷
    MAINFRAME は、80~90 年代デジタル機器の質感を再現する”ビットクラッシャー/サンプルレートリデューサー”。Lo-Fi、グリッチ、8bit、ロボティックなど、デジタル破壊系サウンドを精密にコントロールできる多機能デジタル・デグレーダー。・BIT DEPTH(1~24bit)を可変し、粗いデジタル質感から軽いザラつきまで幅広く生成。・SAMPLE RATE(110Hz~48kHz)を削ることでグリッチ/ロボティックな質感を付加。・FILTER ノブで高域の耳障りなノイズを調整。・BLEND ノブで原音と破壊音のバランスを自在に設定。・ENVELOPE モードでピッキング強弱に応じてビット深度やサンプルレートを変調。・プリセット保存に対応し、ライブでの再現性を確保。・ギター、ベース、シンセ、ドラムマシンなど幅広いソースに対応。・トゥルーバイパス仕様で原音劣化を最小限に抑制。・堅牢なメタル筐体でライブユースにも最適。・9V DC(センターマイナス)で駆動。・品名:MAINFRAME。・ブランド:electro-harmonix。・カテゴリ:Bit Crusher / Sample Rate Reducer。・コントロール:Bit Depth、Sample Rate、Filter、Blend、Envelope、Preset。・機能:ビットクラッシュ、サンプルレート低減、エンベロープ変調、プリセット保存。・対応楽器:ギター、ベース、シンセ、ドラムマシン。・電源:9V DC(センターマイナス)。・筐体:メタル。・JANコード:0683274012315
  • エフェクター/A/B ボックス Electro Harmonix

    エフェクター/A/B ボックス

    Electro Harmonix
    ¥14,980税込¥16,478
    1台
    5日以内出荷
    SWITCHBLADE+ は、2 系統の信号を自在に切替・ルーティングできるコンパクトな A/B ボックス。A/B 切替に加え A+B 同時出力にも対応し、アンプ切替やエフェクトループの分岐など多用途に使えるユーティリティスイッチャー。・A/B/A+B の 3 モード切替に対応し、多彩なルーティングを実現。・アンプ 2 台の切替、エフェクトチェーンの分岐、楽器の切替など幅広い用途に対応。・パッシブ回路により自然な信号伝達を確保。・フットスイッチで瞬時に切替可能。・LED インジケーターで現在の出力状態を視認しやすい設計。・ノイズの少ない安定した動作。・堅牢なメタル筐体でライブユースにも耐える耐久性。・9V DC(センターマイナス)は LED 用の電源として使用(信号経路はパッシブ)。・品名:SWITCHBLADE+。・ブランド:electro-harmonix。・カテゴリ:A/B/Y Switcher。・機能:A/B 切替、A+B 同時出力、LED インジケーター。・電源:9V DC(センターマイナス)※LED 用。・筐体:メタル。・JANコード:0683274011219
  • キーボードケース GATOR Case

    キーボードケース

    GATOR Case
    ¥17,980税込¥19,778
    1台
    5日以内出荷
    88鍵スリムキーボードのための、軽量かつ堅牢なケース。Gator Cases GK-88 SLIMは、スリムタイプの88鍵盤キーボードを安全に持ち運ぶために設計されたセミハードケースです。軽量でありながら、頑丈なEPSフォームと強化ポリエチレンフレームが一体となり、外部からの衝撃や圧力から大切な楽器を守ります。柔らかなトリコット生地とソフトフォームの内装は、キーボードの表面を傷つけずに優しく保護し、調節可能なパッド入りストラップでケース内でしっかりと固定できます。ペダルやケーブルなどのアクセサリーを収納できる大容量の外部ポケットも装備。内蔵ホイールと快適なキャリーハンドル、けん引ハンドルにより、スリムながらもサイズのある88鍵キーボードの運搬を驚くほど容易にします。移動の多いキーボーディストに、保護力と優れた携帯性を提供します。・スリムタイプの88鍵盤キーボードに対応。・軽量かつ頑丈なEPSフォーム&強化ポリエチレンフレームのセミハード構造。・耐久性の高いナイロン外装。・柔らかな内装と調節可能なストラップで機材を保護・固定。・ペダルやケーブルなどを収納可能な大容量外部ポケット。・内蔵ホイールとキャリーハンドル、けん引ハンドルで楽に移動。・製品名:GK Keyboard Series (Rigid EPS Foam Lightweight Case w/ Wheels for 88-Note Keyboards; Reduced Depth) 1 。・型番:GK-88 SLIM。・メーカー:Gator Cases。・用途:スリムタイプ88鍵盤キーボードの収納・運搬。・素材:ナイロン (外装)、EPSフォーム、ポリエチレン (フレーム)、トリコット生地、ソフトフォーム (内装)。・対応鍵盤数:88鍵 (スリムタイプ)。・内寸:1356 x 381 x 152 mm (53.37 x 15.00 x 6.00 インチ)。・外寸:1519 x 450 x 230 mm (59.84 x 17.72 x 9.06 インチ)。・重量:9.97 kg (22.0 lbs)。・カラー:ブラック。・JANコード:0716408505350
  • キーボードケース GATOR Case

    キーボードケース

    GATOR Case
    ¥35,980税込¥39,578
    1台
    5日以内出荷
    88鍵スリムキーボードのための、軽量かつ堅牢なケース。Gator Cases GK-88 SLIMは、スリムタイプの88鍵盤キーボードを安全に持ち運ぶために設計されたセミハードケースです。軽量でありながら、頑丈なEPSフォームと強化ポリエチレンフレームが一体となり、外部からの衝撃や圧力から大切な楽器を守ります。柔らかなトリコット生地とソフトフォームの内装は、キーボードの表面を傷つけずに優しく保護し、調節可能なパッド入りストラップでケース内でしっかりと固定できます。ペダルやケーブルなどのアクセサリーを収納できる大容量の外部ポケットも装備。内蔵ホイールと快適なキャリーハンドル、けん引ハンドルにより、スリムながらもサイズのある88鍵キーボードの運搬を驚くほど容易にします。移動の多いキーボーディストに、保護力と優れた携帯性を提供します。・スリムタイプの88鍵盤キーボードに対応。・軽量かつ頑丈なEPSフォーム&強化ポリエチレンフレームのセミハード構造。・耐久性の高いナイロン外装。・柔らかな内装と調節可能なストラップで機材を保護・固定。・ペダルやケーブルなどを収納可能な大容量外部ポケット。・内蔵ホイールとキャリーハンドル、けん引ハンドルで楽に移動。・製品名:GK Keyboard Series (Rigid EPS Foam Lightweight Case w/ Wheels for 88-Note Keyboards; Reduced Depth)。・型番:GK-88 SLIM。・メーカー:Gator Cases。・用途:スリムタイプ88鍵盤キーボードの収納・運搬。・素材:ナイロン (外装)、EPSフォーム、ポリエチレン (フレーム)、トリコット生地、ソフトフォーム (内装)。・対応鍵盤数:88鍵 (スリムタイプ)。・内寸:1356 x 381 x 152 mm (53.37 x 15.00 x 6.00 インチ)。・外寸:1519 x 450 x 230 mm (59.84 x 17.72 x 9.06 インチ)。・重量:9.97 kg (22.0 lbs)。・カラー:ブラック。・JANコード:0716408505350
  • エフェクター/コンプレッサー Electro Harmonix

    エフェクター/コンプレッサー

    Electro Harmonix
    ¥33,980税込¥37,378
    1台
    5日以内出荷
    SOUL PREACHER は、サステイン強化と音の密度を高めるために設計されたコンパクトコンプレッサー。アタック感を3段階で切り替えられ、クリーンの粒立ち補正からサステイン重視の滑らかな圧縮まで幅広く対応する実用的なコンプレッションペダル。・自然な圧縮から強めのコンプレッションまで幅広く対応。・ATTACK スイッチでアタックタイムを 3 段階から選択可能。・SUSTAIN で圧縮量、VOLUME で出力レベルを調整。・クリーンの粒立ち補正、アルペジオの整音、サステイン強化に有効。・シンプルな操作性で即戦力として扱いやすい設計。・ギター、ベースどちらにも使用可能。・堅牢なメタル筐体による高い耐久性。・9V DC(センターマイナス)または 9V 電池で駆動。・品名:SOUL PREACHER。・ブランド:electro-harmonix。・カテゴリ:Compressor Pedal。・コントロール:Volume、Sustain、Attack(3段階スイッチ)。・電源:9V DC(センターマイナス)/9V 電池。・筐体:メタル。・JANコード:0683274010663
  • Sphero Mini - Green (ROW) Sphero

    Sphero Mini - Green (ROW)

    Sphero
    ¥5,798税込¥6,378
    1個
    7日以内出荷
    ピンポン玉サイズのロボットには沢山のアイデアが詰まっています 本体シェル : カラフル / シェルは2つに開きます。 充電 : USBケーブルをつないで充電(フル充電は1時間) プレイ時間 : 45分(フル充電時) センサー : モーターエンコーダー/ジャイロスコープ/加速度計 接続 : Bluetooth LE (10m) 対応アプリ : Sphero Edu (iOS、 Android、 Kindle、 Chrome 、Windows、 Mac)、 Sphero Play (iOS、 Android) 、Swift Playgrounds (iOS)
    用途ロボット(ハードウェア)セット内容本体、UBSケーブル、三角コーン、ミニボーリングピン質量(g)140接続方式Bluetooth LE (10m)センサーモーターエンコーダー、ジャイロスコープ、加速度計高さ(cm)14充電時間(時間)フル充電:1使用時間(時間)プレイ時間:1横(cm)5.7対応アプリケーションSphero Edu (iOS, Android, Kindle, Chrome ,Windowsはβ判)、Sphero Play (iOS, Android)、Swift Playgrounds (iOS)奥行き(cm)5.7
  • バリトンサックス用リード D'Addario

    バリトンサックス用リード

    D'Addario
    ¥4,898税込¥5,388
    1箱
    6日以内出荷
    RHKP5BSX400 は、Frederick L. Hemke バリトンサクソフォーン用リード 4.0/5 枚入りモデル。温かくダークな音色を特徴とするファイルドカットで、クラシック奏者を中心に高い支持を得るプロ仕様リード。・ファイルドカットによる温かくダークな音色。・バリトンサックスの低音域でも安定したレスポンス。・4.0 の強い抵抗感で芯のある深い音色を実現。・クラシック、ソロ、アンサンブルに最適。・5 枚入りで試用や持ち替えにも便利。・品名:Hemke バリトンサックスリード 4.0(5 枚入)。・ブランド:Frederick L. Hemke。・カテゴリ:リード。・用途:バリトンサックス。・特徴:ファイルドカット、温かくダークな音色。・JANコード:0046716104717
  • アルトサックス用リード D'Addario

    アルトサックス用リード

    D'Addario
    ¥4,698税込¥5,168
    1箱
    6日以内出荷
    オーガニック認証ケーンを使用し、滑らかなレスポンスと温かくダーク寄りの音色を実現する Royal Hemke Organic アルトサックスリード。クラシック奏者に支持される均質な吹奏感とファイルドカット特有の柔らかなアタックが特徴。硬さ3.0+は3.0より強めの抵抗感と高いコントロール性を求める奏者に適した10枚入り。・アルトサックス用リード(Royal Hemke Organic シリーズ)。・温かく落ち着いたトーン。・滑らかなレスポンス。・クラシック向けの均質な吹奏感。・カット:ファイルド。・硬さ:3.0+。・内容量:10枚入り。・品名:RHKP10ASX305 Royal Hemke Organic Alto Saxophone Reed 3.0+。・ブランド:DAddario Woodwinds。・カテゴリ:サックスリード(アルト)。・JANコード:0046716590770。パッケージデザインは予告なく変更される場合があります。

『オフィスサプライ』には他にこんなカテゴリがあります

教育用品特集
おすすめ人気ランキング
学童・教育用品