カテゴリ
- すべてのカテゴリ
- オフィスサプライ
- 学童・教育用品
- 理科/技術/科学工作(6)
- 学童・教育用品
- オフィスサプライ
絞り込み
商品豆知識

Timer Camera M5STACK-U082シリーズ
M5Stack¥5,298税込¥5,8281個当日出荷電源管理には正確なタイミングとスリープ機能を制御できるRTC(BM8563)を採用しているので、一定間隔を置いた長期間にわたる写真撮影やリモートによるビデオ監視といった用途に使用することができます。スタンバイ時の消費電流がわずか2μAなので、1時間に1枚のタイマー設定にした写真撮影でも、1ヶ月以上動作させることができます。M5Burner書き込みファームウェアを使用すると、Camera-Toolで直接Timer Cameraの設定ができ、撮影した画像データはUIFlowで処理することができます。ESP32を搭載。Wi-Fiによる画像転送とUSBポートによるデバッグに対応。タイマーによるスリープ/ウェイクアップ機能。ステータスインジケーター(LEDの下にはリセットボタンを搭載)。超低消費電力設計。Grove互換ポート(HY2.0-4P)出力。開発環境:ESP-IDF、Arduino、UIFlow仕様●PSRAM:8MB●フラッシュメモリ:4MB●イメージセンサ:OV3660●最大解像度:3Mピクセル●出力フォーマット:8/10bit RAW、RGB、YCbCr出力、圧縮対応●最大画像転送レート:2040×1536:15fps●1080p:20fps●720p:45fps●XGA(1024x768):45fps●VGA(640x480):60fps●QVGA(320x240):120fps●視野角:120°●バッテリ:270mAh●重量:21g●寸法:48×24×22.6mm●【資料】●製造元ドキュメント●データシート●- ESP32●- OV3660●チュートリアル●- Camera-Tool●- UIFlow●Arduino IDE●Arduino IDEサンプルプログラム●ESP-IDFサンプルプログラム●M5Burner Firmware●【セット内容】●Timer Camera F ×1●LEGOアダプタ ×1●Wall-1515(壁取り付け用アタッチメント)×1●Type-C USB(20cm)×1アズワン品番67-0383-72
Pcam 5C 5MPカラーカメラモジュール
DIGILENT¥14,980税込¥16,4781個5日以内出荷DigilentのFPGA開発ボードやSoC開発ボード用のカメラモジュール。Omnivision製の5MピクセルカラーイメージセンサーOV5640を搭載した5Mピクセルのカラーカメラモジュールです。OV5640には、自動ホワイトバランス、自動黒レベルキャリブレーション、彩度、色相、ガンマ、シャープネスを調整するためのコントロールなど、画質を向上させるさまざまな内部処理機能があります。画像データは、デュアルレーンMIPI CSI-2インターフェースで転送します。このインターフェースは、1080p(30フレーム/秒)や720p(60フレーム/秒)などの一般的なビデオストリーミングフォーマットをサポートするのに十分なデータ帯域幅を提供します。このモジュールは、Raspberry Piのコネクタと互換性のある15ピンフラットフレキシブルケーブルを用いてFPGA開発ボードと接続します。Zybo Z7やGenesys ZUには、Pcam 5Cと直接接続できるポートが用意されています。また、最大4台のPcam 5Cに接続できるFMC Pcamアダプタも用意されています。仕様●5MピクセルカラーイメージセンサーOV5640を搭載●画像データ用15ピンFFCコネクタ●デュアルレーンMIPICSI-2イメージセンサーインターフェース●QSXGA@15Hz、1080p@30Hz、720p@60Hz、VGA@90Hz、QVGA@120Hzに対応●出力フォーマット:RAW10、RGB565、CCIR656、YUV422/420、YCbCr422、JPEG圧縮●レンズ交換可能な標準M12レンズマウント●小型基板サイズ:4.0cm×2.5cm●補助カメラ信号にアクセスするための1×7ストレアズワン品番67-0390-81
Arducam 5MP Plus OV5642 Mini Camera Module
SPARKFUN¥23,980税込¥26,3781個33日以内出荷Description。The Arducam 5MP Plus OV5642 Mini provides an easy to use camera solution for those working with low-cost microcontrollers such as those used with Arduino and the RP2040 from Raspberry Pi. It's a general purpose 5MP camera module that's SPI enabled reducing the complexity of controlling the camera. It's a step up in performance from it's predecessor, the Arducam-M-5MP. The most impressive aspect being that it's possible to control more than one of these from the same microcontroller. It features a M12 mount or CS-Mount lens holder with the ability to change lenses. Best of all, there's code libraries for Arduino, STM32, Chipkit, Raspberry Pi, and BeagleBone Black.。The Arducam 5MP Plus OV5642 Mini supports JPEG compression mode, single and multiple shoot mode, short movie recording, one-time capture multiple read operation, burst read operation, and low power mode.。Features。Power supply 3.3V~5V。Active array size:2592×1944。SPI speed:Max 8MHz。Shutter:rolling shutter。Frame buffer:8MByte。Pixel Size:1.4μm×1.4μm。Default M12 Lens:55°。Resolution support:5MP, 1080p, 720p, VGA, QVGA。Format support:RAW, YUV, RGB, JPEG。Size:34×24 mm。Weight:20g。Temperature Range:-10℃~+55℃。Lens Specification:sensor size:1/4″; EFL:4.9mm; F/N:2.2; BFL:1.2mm; HFOV:60 degree(SKU:U6067)アズワン品番67-0423-65
Himax CMOS Imaging Camera - HM01B0
SPARKFUN¥3,698税込¥4,0681個33日以内出荷。Description。The HM01B0 from Himax Imaging is an ultra low power CMOS Monochrome Image Sensor that enables the integration of an "Always On" camera for computer vision applications such as gestures, intelligent ambient light and proximity sensing, tracking and object identification. The sensor allows the sensor to consume very low power of <2mW at QVGA 30FPS. This low power consumption and vision applications camera comes with a ribbon cable that mates to the camera connector populated on the following products:MicroMod Machine Learning Carrier Board。Artemis Development Kit。Edge Development Board - Apollo3 Blue。The HM01B0 contains 320×320 pixel resolution and supports a 320×240 window mode which can be readout at a maximum frame rate of 60FPS, and a 2×2 monochrome binning mode with a maximum frame rate of 120FPS. The video data is transferred over a configurable 1bit, 4bit or 8bit interface with support for frame and line synchronization. The sensor integrates black level calibration circuit, automatic exposure and gain control loop, self-oscillator and motion detection circuit with interrupt output to reduce host computation and commands to the sensor to optimize the system power consumption.。Features。Image Sensor。Ultra Low Power Image Sensor(ULPIS)designed for Always On vision devices and applications。High sensitivity 3.6μ BrightSenseTM pixel technology。320×320 active pixel resolution with support for QVGA window, vertical flip and horizontal mirror readout。Programmable black level calibration target, frame size, frame rate, exposure, analog gain(up to 8x)and digital gain(up to 4x)。Automatic exposure and gain control loop with support for 50 / 60Hz flicker avoidance。Flexible 1bit, 4bit and 8bit video data interface with video frame and line sync。Motion Detection circuit with programmable ROI and detection threshold with digital output to serve as an interrupt。On-chip self oscillator。I2C 2-wire serial interface for register access。High CRA for low profile module design。Sensor Parameters。Active Pixel Array 320×320。Pixel Size 3.6 μm×3.6 μm。Full Image Area 1152 μm×1152 μm。Diagonal(Optical Format)1.63 mm(1/11″)。Scan Mode:Progressive。Shutter Type:Electronic Rolling Shutter。Frame Rate MAX 51 fps @ 320×320, 60 fps @ 320×240(QVGA)。CRA(maximum)30℃。Sensor Specifications。Supply Voltage:Analog - 2.8 V, Digital - 1.5V(Internal LDO:1.5V - 2.8V), I/O - 1.5 - 2.8V。Input Reference Clock:3 - 50 MHz。Serial Interface(I2C):2-wire, 400 KHz max.。Video Data Interface:1b, 4b, 8b with frame / line SYNC。Output Clock Rate MAX:50 MHz for 1bit, 12.5 MHz for 4bit, 6.25 MHz for 8bit。Est. Power Consumption(include IO with 5pF load):QVGA 60FPS(Typical)<4 mW。QVGA 30FPS(Typical)<2 mWアズワン品番67-0427-08