ポータブルニオイセンサーMini新コスモス電機(2件のレビュー)9日以内出荷
小型・軽量・コンパクト。重さはわずか300gで持ち運びに便利です。エコ設計で従来品より1本少ない単3形アルカリ電池3本で、連続使用時間は2時間延びて10時間(常温常湿にて)ベース調整のみで測定が開始できる簡単操作。メモリされたデータを専用ソフト(オプション)でパソコンに取り出すデータメモリ機能搭載。
用途脱臭・消臭効果確認のメンテナンスツール。VOCなどの化学物質測定。車内・室内工場などの環境管理。測定対象各種香気、臭気成分付属品ドレンフィルタ、単3形アルカリ乾電池3本、フィルタエレメント10枚測定範囲0~999質量(g)約300(電池含む)電源単3形アルカリ乾電池3本、専用ACアダプタ(AC100~240V)※別売表示方式LCDデジタル表示[7セグ3桁](測定値、表示状態、電池レベル、データメモリ状況)連続使用時間(時間)10(アルカリ乾電池、常温常湿にて)外形寸法(幅W×高さH×奥行D)(mm)60×140×40(突起部を除く)応答時間(秒)20以内(90%応答、校正臭気にて)測定原理高感度酸化スズ系熱線型焼結半導体センサ吸引流量350±100mL/min使用温湿度範囲0~40℃、10~80%RH(結露なきこと)保管温湿度範囲-10~50℃、最大80%RH以下(結露なきこと)採取方式自動吸引式繰返し再現性測定値±5%±1digit(同一条件下にて)