形状ストレート材質(本体)FC200規格JIS B2239 10K最高使用圧力(MPa)1.4(+120℃以下の静流水)、1.0(+120℃以下の油、脈動水)、0.7(飽和蒸気)接続方式管フランジ材質(ボール)304SS使用流体水、油、蒸気材質(キャップ)FC200材質(カバー)FC200ハンドル形状レバー式材質(ガスケット)PTFE材質(ジスク)304SS材質(ステム)403SS材質(ボールシート)PTFE材質(ボディ)FC200材質(ボンネット)FC200材質(パッキン)PTFEクラス10K材質(ボディシート)PTFE接続形状フランジ:JIS B2239 10Kボア径フルボアバルブ種類ボールバルブ接続方向ストレート