CKD当日出荷から11日以内出荷
環境性能・安全性・信頼性・使いやすさが進化したパイロット式5ポート弁(電磁弁)の高機能タイプです。主弁の摺動機構を極め、低摺動・長寿命を実現しました。また、放置応答性も向上し、休み明けでもスムーズに始動し月曜病やチョコ停対策にも有効です。耐久回数は1億回(シングルソレノイド、メーカー規定条件による)です。新しいコイルアクチュエータの採用により、消費電力の低減を実現しました(標準品:0.35W、低発熱・省電力回路付:0.1W)。またオプション『低発熱・省電力タイプ』の選択した場合、連続通電が可能です。手動誤作動防止のため、手動装置は保護カバー付きです。オプション『H』を選択いただくと、誤動作を防ぐ【排気誤作動防止弁】を内蔵します。排気時の空気の逆流を防ぎ、シリンダの誤作動を防止します。電気配線コネクタは現合設置時に上向き・横向きと自由に変更可能です。
用途エアシリンダの駆動用に保護構造防塵使用流体圧縮空気パイロット排気方法主弁・パイロット弁集中排気形周囲温度(℃)-5~55(凍結なきこと)RoHS指令(10物質対応)対応