カテゴリ
- 印刷用紙/インク/印刷機(1)
- パソコン/周辺機器(1)
絞り込み
「11060-1060」の検索結果

Tiertime社 純正フィラメント(PLA)<3巻1セット>
Tiertime¥21,980税込¥24,1781セット(3巻)6日以内出荷【ポート数】入力用10/100/1000Base-T(X)×2ポート。 出力用P.S.E対応10/100/1000Base-T(X)×2ポート。【入力電源】24V~50V VDC (4ピン端子台)。【出力電源】50V / 600mA、最大30W/ポート。【寸法】41(W)x70(D)x95(H)mm。【重量】370g。【動作温度】-20~70℃。【認証】EMI FCC Part 15, CISPR (EN55022) class A、EMS EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11、IEC60068-2-27、IEC60068-2-32、IEC60068-2-6、EN60950-1材質プラスチック色レッド/ホワイト/ブラック
ORing 産業用2ポートギガビット対応ハイパワープラスPoE++インジェクタ 24V DC入力対応 INJ-102GT++-24V
ORing¥64,980税込¥71,4781本41日以内出荷【ポート数】入力用10/100/1000Base-T(X)×2ポート。 出力用P.S.E対応10/100/1000Base-T(X)×2ポート。【入力電源】24V~50V VDC (4ピン端子台)。【出力電源】50V / 600mA、最大30W/ポート。【寸法】41(W)x70(D)x95(H)mm。【重量】370g。【動作温度】-20~70℃。【認証】EMI FCC Part 15, CISPR (EN55022) class A、EMS EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11、IEC60068-2-27、IEC60068-2-32、IEC60068-2-6、EN60950-1