DENSAN(デンサン/ジェフコム)3日以内出荷
六連星(青)。吊り下げに適した平面タイプ。組立式SJシリーズ。屋外用。ローボルトタイプ(24V)。全点滅(コントローラーNH SJ-NH601C対応)。全点灯(AC-DC変換器NH SJ-NH603D対応)。コントローラーに接続した場合、交互点滅の一方のタイミングで全点滅するため、。交互点滅の間隔が長い点滅モードの場合は、消灯時間が長くなります。
仕様SJV:9.1本体寸法(mm)1080×40×540定格消費電力(W)8.7本体質量(kg)1.9定格入力電圧(V)AC24制御発光制御(コントローラー使用時):8パターン(全点灯含む)保護等級IP44駆動方式AC-ACアダプタ方式使用環境条件-10~40℃、常湿ケーブル長(cm)各約50エコロジー商品省エネ