ATEN3日以内出荷
1本のHDBaseT用ツイストペアケーブルまたはATEN2L-2910Cat6ケーブルで、HDMI信号を1つのローカルディスプレイと2つのリモートディスプレイに最大100mまで延長伝送。HDMI(3D、DeepColor、4K)、HDCP2.2準拠。高品質ビデオ解像度:。-最大100m@4K。-HDBaseTロングリーチモードの場合、最大150m@1080p。イーサネットパススルーポートを使用してイーサネット通信を延長送信。同時IR信号伝送用の2つのIRチャネル-対応レンジ30KHz~56KHz。ATEN独自のEDIDテクノロジー。-送信側と受信側の両方が接続されている場合、VE814ATに接続されたディスプレイのEDID値を採用して高画質出力。RS-232Cチャネル-タッチスクリーンやバーコードスキャナーなどのシリアル端末またはシリアルデバイスに接続可能。ワイドスクリーンフォーマット対応。8kV/15kVESD保護搭載。ホットプラグ対応。ラックマウント可能
用途VE814Aは、1本のHDBaseT用ツイストペアケーブルまたはATEN2L-2910Cat6ケーブルでHDMI信号を最大100m延長伝送できるビデオエクステンダーです。セット内容IRトランスミッターケーブル×1、IRレシーバーケーブル×1、RS-232Cターミナルブロック×2、電源アダプター×2、クイックスタートガイド×1スイッチロングリーチモードスイッチスライドスイッチ(ON/OFF)×1・ファームウェアアップグレードスライドスイッチ(ON/OFF)×1出力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離3m(2L-7D03H)寸法(Φmm)ブラケット付:140×123×30、ブラケット無:136×101×29ケース質量(kg)0.45消費電力DC5V:5.09W:24BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離3m(2L-7D03H)制御RS-232コネクター:3極着脱式ターミナルブロック×1、ボーレート:115200bps、データビット:8、ストップビット:1、パリティ、フロー制御:無・IRステレオミニジャック×2・イーサネットRJ-45×1最大解像度4096 x 2160 @ 60Hz (4:2:0)、4096 x 2160 @ 30Hz (4:4:4)動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタユニット間RJ-45×1・電源ロック式DC電源ジャック×1ケース寸法(幅×奥行×高さ)(mm)ブラケット付140×123×30/ブラケット136×101×29最大延長(m)100分配数2RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度10.2Gbps・最大ピクセルクロック340MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP準拠、CEC・解像度/距離最大4K@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)、1080p@100m(Cat6/6a)※4K対応:4096×2160/3840×2160@60Hz(4:2:0)、4096×2160/3840×2160@30Hz(4:4:4)準拠HDMI(3D、Deep Color、4K)、HDCP 2.2互換品番ビデオエクステンダーVE781010、VE781020、VE781030、VE2812R、VE7832、VE7833、VE7834、VE7835、ビデオマトリックススイッチャーVM7514・Cat6Aケーブル2L-2910・AOC/HDMIケーブル2L-7D02H、2L-7D02H-1、2L-7D03H、2L-7D05H、2L-7D05H-1、2L-7D10H、2L7D20H、2L-7DA3H、2L-7DA6H・アクセサリーVE-RMK1U、2X-EA12、2XRT-0003G、2XRT-0003G-1、2XRT-0004Gオーディオ入力HDMIType-Aメス×1(Black)オーディオ出力HDMIType-Aメス×1(Black)