ビデオ延長器ATEN3日以内出荷
1本のHDBaseT用ツイストペアケーブルまたはATEN2L-2910Cat6ケーブルで、HDMI信号を1つのローカルディスプレイと2つのリモートディスプレイに最大100mまで延長伝送HDMI(3D、DeepColor、4K)、HDCP2.2準拠高品質ビデオ解像度:-最大100m@4K-HDBaseTロングリーチモードの場合、最大150m@1080pイーサネットパススルーポートを使用してイーサネット通信を延長送信同時IR信号伝送用の2つのIRチャネル-対応レンジ30KHz~56KHzATEN独自のEDIDテクノロジー-送信側と受信側の両方が接続されている場合、VE814ATに接続されたディスプレイのEDID値を採用して高画質出力RS-232Cチャネル-タッチスクリーンやバーコードスキャナーなどのシリアル端末またはシリアルデバイスに接続可能ワイドスクリーンフォーマット対応8kV/15kVESD保護搭載ホットプラグ対応ラックマウント可能
用途VE814Aは、1本のHDBaseT用ツイストペアケーブルまたはATEN2L-2910Cat6ケーブルでHDMI信号を最大100m延長伝送できるビデオエクステンダーです。セット内容IRトランスミッターケーブル×1、IRレシーバーケーブル×1、RS-232Cターミナルブロック×2、電源アダプター×2、クイックスタートガイド×1スイッチロングリーチモードスイッチスライドスイッチ(ON/OFF)×1・ファームウェアアップグレードスライドスイッチ(ON/OFF)×1出力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離3m(2L-7D03H)寸法(Φmm)ブラケット付:140×123×30、ブラケット無:136×101×29ケース質量(kg)0.45消費電力DC5V:5.09W:24BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離3m(2L-7D03H)制御RS-232コネクター:3極着脱式ターミナルブロック×1、ボーレート:115200bps、データビット:8、ストップビット:1、パリティ、フロー制御:無・IRステレオミニジャック×2・イーサネットRJ-45×1最大解像度4096 x 2160 @ 60Hz (4:2:0)、4096 x 2160 @ 30Hz (4:4:4)動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタユニット間RJ-45×1・電源ロック式DC電源ジャック×1ケース寸法(幅×奥行×高さ)(mm)ブラケット付140×123×30/ブラケット136×101×29最大延長(m)100分配数2RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度10.2Gbps・最大ピクセルクロック340MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP準拠、CEC・解像度/距離最大4K@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)、1080p@100m(Cat6/6a)※4K対応:4096×2160/3840×2160@60Hz(4:2:0)、4096×2160/3840×2160@30Hz(4:4:4)準拠HDMI(3D、Deep Color、4K)、HDCP 2.2互換品番ビデオエクステンダーVE781010、VE781020、VE781030、VE2812R、VE7832、VE7833、VE7834、VE7835、ビデオマトリックススイッチャーVM7514・Cat6Aケーブル2L-2910・AOC/HDMIケーブル2L-7D02H、2L-7D02H-1、2L-7D03H、2L-7D05H、2L-7D05H-1、2L-7D10H、2L7D20H、2L-7DA3H、2L-7DA6H・アクセサリーVE-RMK1U、2X-EA12、2XRT-0003G、2XRT-0003G-1、2XRT-0004Gオーディオ入力HDMIType-Aメス×1(Black)オーディオ出力HDMIType-Aメス×1(Black)