極数5種類角型コンタクト形状オス結線方法圧着形状ストレート色ボディ/黒カバー/赤定格電圧(V)AC/DC250耐電圧漏れ電流1mA以内(絶縁破壊が発生しないこと)隣接コンタクト間AC1000VRMSを1分間印加使用温度(℃)-20~75定格電流(A)10/極(但し隣接コンタクト2極以上に通電の場合は7/極)絶縁抵抗(MΩ)1000以上材質(カバー)ポリカーボネイト樹脂(UL94V-O)材質(ボディ)ナイロン樹脂結合方式ワンタッチ材質(コンタクト)銅合金適合電線径(Φmm)2.2~3.0導体サイズ(mm2)0.50(AWG20)