AT-GS920/16アライドテレシス当日出荷
AT-GS920/16は、10/100/1000BASE-Tポートを16ポート装備したレイヤー2スイッチで、通信モードのマニュアル設定やループガード機能、EAP/BPDU透過機能などが備わっています。ネットワークループなどを未然に防ぐことができ、止めないネットワークを支えるスイッチとして最適です。
質量(kg)1.5ポート数16適合規格CE、EMI規格(VCCIクラスB)、安全規格(UL60950-1、CSA-C22.2 No.60950-1)、EU RoHS指令寸法(幅W×奥行D×高さH)(mm)263×179×38保管温湿度範囲温度:-20~70℃、湿度:5~95%以結露なきこと)ケーブルUTPカテゴリー3以上(10BASE-T)、UTPカテゴリー5以上(100BASE-TX)、UTPエンハンスド・カテゴリー5以上(1000BASE-T)動作温度(℃)0~50動作湿度(%)5~90(結露なきこと)アズワン品番64-3714-07通信速度10Mbps/100Mbps/1000MbpsRoHS指令(10物質対応)対応ポートRJ-45コネクタ