LEM7日以内出荷
LF-Sシリーズ.LF-Sシリーズ電流センサは、AC/DC/パルス電流の電子測定用で、一次回路と二次回路間がガルバニック絶縁されています。産業用途向けに設計されています。.AC/DC/パルス電流の測定高精度-クローズドループ高ノイズ耐性低温度ドリフト過電流耐量応答時間の最適化広い帯域幅複数の取り付けオプション本体材質:プラスチック(UL94-V0準拠)使用温度範囲:-10→+70℃
寸法(mm)ボア:15.6取付方式パネル取付シリーズLF全幅(mm)61全高(mm)51.63センサー(技術)クローズループ電源電圧(V)12→15入力電流(A)420動作温度(℃)(Max)+85、(Min)-40RoHS指令(10物質対応)対応出力電流100mArms全体的な深さ(mm)26.19巻数比17.50069444