カテゴリ
- 制御機器(4)
- 切削工具(3)
- 学童・教育用品(2)
- 電気材料(1)
絞り込み
「4mcd2000」の検索結果

4枚刃 センターカットエンドミル(M)
三菱マテリアル(2件のレビュー)¥12,980税込¥14,2781本当日出荷から3日以内出荷側面加工や仕上げ切削に適し、縦送りも可能です。 最も汎用的な4枚刃ハイスエンドミルです。用途汎用材質コバルトハイス(高速度鋼)CO HSS形状スクエア刃数4刃先形状ピンカドねじれ角(°)30
4枚刃 バイオレットエンドミル ミディアム刃
三菱マテリアル(1件のレビュー)¥22,980税込¥25,2781本当日出荷から3日以内出荷高級粉末ハイスの母材に、バイオレットコーティングを施しました。従来のTiNコーティング品に比べて1.5倍以上の長寿命であり、特にSCM、SUS304、SKD61などの難削材や調質網で威力を発揮します。用途汎用材質高級粉末ハイス(KHA S)形状スクエア刃数4被削材炭素鋼・合金鋼、プリハードン鋼、オーステナイト系ステンレス鋼、チタン合金・耐熱合金、アルミ合金刃先形状ピンカドねじれ角(°)30
積層式表示灯 24 V dc 緑
パトライト(PATLITE)¥27,980~税込¥30,778~1個7日以内出荷Patliteの次世代シグナルタワー製品には、最先端のテクノロジーが導入されています。モジュール化によって現場での組み上げが可能で、厳しい条件でも使用できるよう幅広いオプションが取り揃えられています。レンズを新たにデザインし、モジュールの構造を向上させたことで、遠くからでも視認できる明るく均一な光が実現されています。(2000mcd出力)再設計されたサウンドモジュールは、完全密閉により防水と防塵が強化されていながら、大きな音を全方向に発します。(LR5DC12C:80、LR4及びLR5:85、LR6:88、LR7:90dB@1m)モジュール化された「ツイストアンドロック」システムにより、LEDやサウンドのモジュールを簡単にカスタマイズ及び再構成できます。(現場で構成可能)滑らかで均整のとれた形状と強化された本体構造により、過酷な環境でも性能を発揮します。24Vdc及び100-240Vacのタイプを用意オフホワイト及びシルバーのボディ色のタイプを用意4つの取り付けオプション:直接、L形ブラケット付きポール、円形ブラケット付きポール、折りたたみ式ブラケット付きポール(オフホワイトのみ)
積層式表示灯 24 V dc 黄
パトライト(PATLITE)¥22,980税込¥25,2781個7日以内出荷Patliteの次世代シグナルタワー製品には、最先端のテクノロジーが導入されています。モジュール化によって現場での組み上げが可能で、厳しい条件でも使用できるよう幅広いオプションが取り揃えられています。レンズを新たにデザインし、モジュールの構造を向上させたことで、遠くからでも視認できる明るく均一な光が実現されています。(2000mcd出力)再設計されたサウンドモジュールは、完全密閉により防水と防塵が強化されていながら、大きな音を全方向に発します。(LR5DC12C:80、LR4及びLR5:85、LR6:88、LR7:90dB@1m)モジュール化された「ツイストアンドロック」システムにより、LEDやサウンドのモジュールを簡単にカスタマイズ及び再構成できます。(現場で構成可能)滑らかで均整のとれた形状と強化された本体構造により、過酷な環境でも性能を発揮します。24Vdc及び100-240Vacのタイプを用意オフホワイト及びシルバーのボディ色のタイプを用意4つの取り付けオプション:直接、L形ブラケット付きポール、円形ブラケット付きポール、折りたたみ式ブラケット付きポール(オフホワイトのみ)仕様●シリーズ:LR4●軽元素の数:1●発光色:色付き●バルブタイプ:LED灯●LEDのカラー:黄●サウンダのコンポーネント:サウンダなしコンポーネント●多機能:あり●音圧レベル/1m:90dB●取付方法:直接実装●高さ:139mm●ベース直径:40mm●接続ケーブル長さ:3.3m●電源電圧:24 V dc●動作温度 Min:-20℃アズワン品番65-7360-54
LED 青 表面実装 1605 0602 1セット 2000個入
KINGBRIGHT¥189,800税込¥208,7801セット(2000個)7日以内出荷Kingbright SMTライトアングルパッケージ。このファミリのKingbright LEDは、側方監視の表面実装(SMD)デバイスです。 シングル / フル / バイカラーオプションと様々なパッケージオプションがあります。 さらに、様々なレンズタイプも揃っています。 側方監視LEDに適した用途には、バックライトやインジケータが含まれます。側方監視LED ライトアングル表面実装(SMD) さまざまな色を選択可能仕様●入数:1リール(2000個入り)●LED色:青●パッケージタイプ:1605 (0602)●実装タイプ:表面実装●LED数:1●順方向電圧:4 V●光度:200 mcd●ピン数:2●ビュー角:110 °●レンズ形状:長方形●主波長:470 nm●寸法:1.6 x 0.6 x 1.2mm●コード番号:165-4457アズワン品番65-7252-91
LED 青 表面実装 3528 1セット 2000個入
WURTH ELEKTRONIK¥199,800税込¥219,7801セット(2000個)7日以内出荷仕様●入数:1リール(2000個入り)●LED色:青●パッケージタイプ:3528 (1411)●実装タイプ:表面実装●LED数:1●順方向電圧:3.5 V●光度:6000 mcd●ピン数:4●ビュー角:30°●レンズ形状:ドーム●主波長:470 nm●シリーズ:WL-SMTDアズワン品番65-7245-12
LED 赤 表面実装 3528 1セット 2000個入
WURTH ELEKTRONIK¥199,800税込¥219,7801セット(2000個)7日以内出荷仕様●入数:1リール(2000個入り)●LED色:赤●パッケージタイプ:3528 (1411)●実装タイプ:表面実装●LED数:1●順方向電圧:2.8 V●光度:16000 mcd●ピン数:4●ビュー角:30°●レンズ形状:ドーム●主波長:620 nm●シリーズ:WL-SMTD●コード番号:184-6947アズワン品番65-7244-79
LED - Red with Resistor 5mm 25 pack
SPARKFUN¥4,298税込¥4,7281個33日以内出荷Description。You don't have to worry about adding a resistor to an LED if you get an LED with a built in resistor! This pack of 25 red 5mm LEDs will help alleviate any frustrations you've had with accidentally burning them out by having a resistor in the diode itself. Each LED has an operating voltage range of 2.0V to 5V to help make your next project shine!。Each pack of these LEDs are conveniently bagged in reusable ESD safe packaging to make sure nothing accidentally gets damaged before you are able to use them.。Features。Operating Voltage Range:2.0V-5.0V。Standard Size - T1 3/4 5mm。Brightness:2000-3000 MCD。Color:620-625 NMアズワン品番67-0421-03
LED - Yellow with Resistor 5mm 25 pack
SPARKFUN¥3,998税込¥4,3981個33日以内出荷。Description。You don't have to worry about adding a resistor to an LED if you get an LED with a built in resistor! This pack of 25 yellow 5mm LEDs will help alleviate any frustrations you've had with accidentally burning them out by having a resistor in the diode itself. Each LED has an operating voltage range of 2.0V to 5V to help make your next project shine!。Each pack of these LEDs are conveniently bagged in reusable ESD safe packaging to make sure nothing accidentally gets damaged before you are able to use them.。Features。Operating Voltage Range:2.0V-5.0V。Standard Size - T1 3/4 5mm。Brightness:2000-2500 MCD。Color:585-595 NMアズワン品番67-0421-04