カテゴリ
- 物流用品(2)
- バイク純正部品(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「500hpr」の検索結果

重荷重用キャスター500HPR・固定車(イモノホイール・ゴム車・B入)
ハンマーキャスター¥13,980税込¥15,3781個7日以内出荷材質(車輪)ゴム(ボールB入)車形状固定車荷重種別重荷重車輪幅(mm)50取付方式平付固定金具仕上ユニクロメッキ取付座A×B(mm)150×105車輪No.502BPS-CR200ストッパーなし取付高H(mm)246車輪径D(Φmm)200取付穴径P(Φmm)13RoHS指令(10物質対応)対応取付寸法X×Y(X'×Y')(mm)112×63(119×56)キャスタータイプ重荷重用プレート式固定車キャスター車輪タイプ単輪
Sシリーズ500タイプ固定ウレタンB車200mm
ハンマーキャスター¥15,980税込¥17,5781個当日出荷材質(車輪)イモノホイール熱硬化性ウレタン巻車輪 ラジアルボールベアリング入ストッパーなし車輪径D(Φmm)200キャスタータイプ重荷重用プレート式固定車キャスター車輪タイプ単輪
LIDAR-Lite v3HP
SPARKFUN¥49,980税込¥54,9781個33日以内出荷Description。LIDAR has never looked so good! This is the LIDAR-Lite v3HP, a compact, high-performance optical distance measurement sensor from Garmin(TM). The LIDAR-Lite v3HP is。the。ideal optical ranging solution for drone, robot, or unmanned vehicle applications. Each sensor is housed in a durable, IPX7-rated housing and includes all the core features and user configurability of the popular LIDAR-Lite v3.。The v3HP is very similar in function to that of the v3 but it can now sample faster at rates greater than 1kHz(where as the v3 is only capable of up to 500Hz). Another improvement is that this v3HP model is more power efficient with current consumption rates 40mA less than the v3(that's 65mA as opposed to 105mA while idle, and 85mA instead of 130mA while acquiring).。Each LIDAR-Lite v3HP has a range of 1m to 40m and features an edge-emitting, 905nm(1.3 watts), single-stripe laser transmitter, 8m Radian beam divergence, and an optical aperture of 12.5mm. This version of the LIDAR-Lite still operates at 5VDC(6V max)with a peak power of 1.3W and still possesses an accuracy of +/- 2.5cm at >2m. On top of everything else, the LIDAR-Lite is user-configurable, allowing adjustment between accuracy, operating range and measurement time and can be interfaced via I2C or PWM with the attached 200mm cable.。Note:CLASS 1 LASER PRODUCT CLASSIFIED EN/IEC 60825-1 2014. This product is in conformity with performance standards for laser products under 21 CFR 1040, except with respect to those characteristics authorized by Variance Number FDA-2016-V-2943 effective September 27, 2016.。Get Started with the LIDAR-Lite v3HP Guide。Features。Resolution:1 cm。Typical accuracy:+/- 2.5cm at distances greater than 2 meters(Refer to operating manual for complete operating specifications)。Range:1m to 40m。Update rate:Greater than 1kHz。Interface:I2C or PWM。Power(operating voltage):4.75-5VDC; 6V Max。Current consumption:65ma idle; 85ma during acquisition。Operating temperature:-20℃ to 60℃。Laser wave length/Peak power:905nm/1.3W。Beam divergence:8m Radian。Optical aperture:12.5mm。Water rating:IPX7。Unit dimensions:24.5mm×53.5mm×33.5mm(1.0in×2.1in×1.3in)。Weight:34g(1.2oz)アズワン品番67-0426-76