仕様読み取り:シックネスゲージ用543-710B質量(g)230測定範囲(mm)0~10シリーズ547電源リチウム金属電池CR20321個標準付属(動作確認用)最小表示量(mm)0.01測定力(N)1.5以下表示6桁LCD、符号最大応答速度無制限(倣い測定には対応不可)機能ゼロセット機能(INC測長系原点設定)、プリセット機能(ABS測長系原点設定)、カウント方向切換機能、公差判定機能、最小表示量切換機能(最小表示量0.0005mm機種のみ)、ファンクションロック機能、校正時期警告機能、データ出力、表示値ホールド機能(接続ケーブル未接続時)、表示部回転機能(330゜)、電池電圧低下警告表示、エラー警告表示差込深さ(mm)20電池寿命(時間)アンビル連続使用で約2700パイプの最小内径Φ3.5mm指示誤差(μm)±20電池寿命(年)通常使用で約2.5適応アクセサリUSBインプットツールシリーズUSBキーボード変換タイプIT-020U:264-020接続ケーブル(1m):06AGL011(SFタイプ)接続ケーブル(2m):06AGL021(SFタイプ)USBインプットツールダイレクト:06AGQ001F(SFタイプ)U-WAVE-T送信ユニット:02AZD730G(IP67タイプ)U-WAVE-T送信ユニット:02AZD880G(ブザータイプ)U-WAVE-T専用接続ケーブル(160mm):02AZG011(SFタイプ)U-WAVE-T専用接続ケーブルフットスイッチ用:02AZG021(SFタイプ)U-WAVE-TM送信ユニット:264-622(IP67タイプ)U-WAVE-TM送信ユニット:264-623(ブザータイプ)U-WAVE-R:02AZD810DU-WAVE-TMB送信ユニット:264-626(IP67タイプ)U-WAVE-TMB送信ユニット:264-627(ブザータイプ)U-WAVE-TM/TMB接続ユニット(ID-Cシリーズ12.7mm機種用):02AZF700U-WAVE-T取付板:02AZE200U-WAVE-TM/TMB取付板デジマチックインジケータ用:02AZF670測定データ収集ソフトウェアUSB-ITPAKV3.0:No.06AGR543