ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)(1件のレビュー)当日出荷から8日以内出荷
8E口ッキングトグルスイッチは、操作部に不用意な力が加わった場合にも動作しないようロック装置を有しておりますので、特に誤動作が起きやすい場所に使用するのに適しています。
またこのスイッチは3色のカラーキャップを使い分けることにより、パネルデザインの向上にも役立ちます。
種類ロッキングトグル使用温度範囲(℃)-30~+85定格最大:AC125V 6A・AC250V 3A・DC30V 4A接点銀接点接触抵抗(mΩ)10以下(DC2~4V 1A)保存温度範囲(℃)-40~+85RoHS指令(10物質対応)対応耐電圧(V)AC1500 1分間