用途【ポスターを雨から守る防水パック】透明度(PCV)1.0mm/塩ビ板0.5mm/3辺圧着(折り返し部付)のパックシートです。※パックシートはご使用を続けると劣化します。必要に応じて買い替えて下さい。素材の性質上、ご使用環境により熱変形が生じる可能性がありますので、予めご了承下さい。【ポスターの交換方法】ポスターの交換は、四辺のフレームを空け、防水パックにポスターをセットし、再び防水パックを入れて四辺のフレームを閉めるだけです。【パネル開閉テスト実施済】本製品は、フレーム開閉テストを3000回行っている日本製パネルを搭載しています。フレーム開閉用バネの強度は、海外製品と比較すると圧倒的に長持ちなので、安心してご利用頂けます。【アームキャスター】A型看板の移動を補助するキャスターです。(TOKISEI製のA型看板にのみ取り付け可能)材質フレーム=アルミ押出し/アルマイト仕上(シルバー)、パネル=ポスターグリップ(フロントオープン式)(シルバー)、背面板=屋外用:アルミ複合板(白)、パネルフレーム幅=32mm幅(mm)654質量(kg)5.3色シルバー高さ(mm)1105奥行(mm)440