日新計器(2件のレビュー)当日出荷
温度による膨張係数の異なる2種類の金属を張り合わせたバイメタルを螺旋状に巻いたものを熱源に置く事で温度変化によるバイメタルの回転運動を指針に伝えて指示させる温度計です。周囲温度による誤差が少なく、安全で単純な構造で正確な温度指示ができます。
寸法(Φ×Lmm)10×100材質表示部ケース/ABS樹脂感温部/真鍮C1220Tユニオン部/真鍮C3604BD接続口径R1/2タイプ縦型寸法H(mm)8精度±2%F.S(周囲温度20℃の場合)寸法B(mm)17感温部(mm)100寸法I(mm)15寸法d1(Φmm)10寸法C1(mm)HEX.24寸法C2(mm)HEX.24温度表示方式アナログ温度計の種類バイメタル式