マスプロ電工4日以内出荷
壁面に取付けるタイプの地デジ(UHF)用のデザインアンテナ。26素子のアンテナ相当。DHマーク。ベージュ色でシンプルなデザインのため、ナチュラルカラーの外壁に馴染むように取付けられます。トップクラスの利得性能で薄型化 業界最小サイズ。を実現。業界トップクラスの利得性能を維持しながら、アンテナ本体の厚みを従来モデルから10mm薄型化し、業界最小サイズ。を実現しました。壁面設置時の壁面からの飛び出し量は107mmと薄型で、より住宅に馴染むアンテナです。2026年5月現在 壁面取付用UHFアンテナ20素子相当、26素子相当のアンテナ本体部の体積として(マスプロ電工調べ)。洗練されたデザイン。電波の波をイメージする曲線と、直線的なデザイン要素で、設置したときにスッキリと見えるデザインです。太陽光の反射を抑えるマット処理を施しています。様々な設置場所に取付け可能。外壁だけでなく、マスト、ベランダにも設置でき、本体の左右、中央の3か所に取付金具を固定できる構造になっています。設置場所が外壁のときは左右に固定、マストやベランダのときは中央に固定することでより美観を損ねません。背面に周辺機器。やケーブルを固定可能。周辺機器。や接続するケーブルを、アンテナ背面に固定でき、スッキリと取付けられます。新たな背面構造を採用したことで、機器の固定とケーブル配線の施工を省力化できます。メーカー製家庭用ブースター、ミキサー、2分配器の指定機種。かんたん取付構造と広がった方向調整範囲。取付金具を本体に押し込んで、ボルトを締めて固定できる独自のかんたん取付構造を採用しています。取付金具を押し込むだけで仮固定できるため、方向調整もかんたんです。アンテナ調整範囲は、左右それぞれ75°と従来モデルから広がりました。
付属品防水キャップ×1個、F型コネクター(5Cケーブル用)×1個、レンチ(10、11、17mm)×1個、壁面取付金具×1個、マスト固定金具×1個、マスト固定ボルト×2本質量(kg)約2.5(アンテナ・本体約2.0・壁面取付金具を含む)出力インピーダンス(Ω)75(F型端子)外形寸法(高さH×幅W×奥行D)(mm)620×240×107(壁面取付時)、620×240×168(Φ49mmマスト取付時)、620×240×48(アンテナ部)(※F型端子部、壁面取付金具固定部を除く)(突起部を除く)RoHS指令(10物質対応)対応前後比(dB)12~18受風面積(m2)0.149アンテナ利得(dB)8.4~10.2(実力値)VSWR2.5以下