デビルビス4日以内出荷から6日以内出荷
同じエア圧力でもエア流量がドロップするエアキャップを採用。DEMIの特長である低圧力高微粒化は0.05MPaと圧力調整が難しい領域でした。今回新霧化方式により、エア流量を制御することで、飛散が少なくなり、超低圧力調整域を上昇させ調整し易くなりました。ガン本体を従来のアルミダイキャスト(鋳造)を使用せずにアルミニウム(鍛造)を採用。耐久性は50%アップ!。従来品と比較してDL6(60L/min.)、DL8(80L/min.)とエア消費量が15~30%ダウン。低エア消費により1馬力のコンプレッサーでも充分使用する事が可能なので現場作業からホビーまで幅広くガンを使用できます。エアバルブを延ばす事(2mm)により小型ガン独特の引きシロを実現。小型ガンでよく使用される”半クラ状態”での使い易さを追求しました。さらにニードルスプリングの改良により、従来よりも軽い力で引金を引く事ができるようになり作業性もアップ!。斬新なデザインで形状にもこだわりました。従来、重量がネックとなっていた鍛造ボディで190gと軽量で手にフィットする形状になっています。エア量調整ツマミとパターン調整ツマミの先端部を改良する事で超低圧力域の塗装においてもスムーズにエア流量を調整できるので”ボカシきわ”など綺麗に仕上げる事ができます。
用途小物部品の塗装、ワークの小傷補修、バンパーの補修、消臭液の塗布、光触媒液の塗布本体質量(g)190所要圧縮機(kw)0.75塗料供給方式重力式エア入口G1/4塗料入口G1/4霧化方式LVMP手元圧力(MPa)0.1