カテゴリ
- 測定用品(15)
- フィラーゲージ(10)
- シクネスゲージ(セット)(5)
- 自動車純正部品(1)
- マツダ純正品番先頭49(1)
- 機構部品(4)
- シムプレート(3)
- シムボックス(1)
- バイク純正部品(2)
- 学童・教育用品(1)
絞り込み
厚さ(mm)
長さ(mm)
校正証明書
ブランド
- モノタロウ(2)
- シム&ゲージ(2)
- TSK(2)
- 双葉ゲージ製作所(FGW)(2)
- 永井ゲージ製作所(3)
- TRUSCO(2)
- MAZDA(マツダ)(1)
- シンワ測定(1)
- 岩田製作所(2)
- ハヤシ(2)
- SK(新潟精機)(1)
- ホンダ(2)
- SPARKFUN(1)
「FEELER GAUGE」の検索結果

フィラーテープ
(47件のレビュー)¥719~税込¥791~1個当日出荷フィラーテープは、自動車エンジン、その他内燃機の組立並びに調整用として使用されるもので、所要寸法に切断し使用するほか、航空機・船舶のピストンおよびシリンダーの間隙の測定に使用でき、工作機械・各種工作機械の調整にも用いられ一般のシクネスゲージとしても使用できます。用途機械の高さ調整、スキマ測定等材質SK焼入鋼長さ(m)1テープ幅(mm)12.7
フィラゲージ シクネステープ
TRUSCO(6件のレビュー)¥969~税込¥1,066~1個当日出荷自動車エンジン及び其の他内燃機の組立並びに調整用として使用され、単一のすきまの連続測定使用に便利です。焼き入れ品です。用途すき間測定。幅(mm)12.7長さ(m)1
シックネスゲージ
シンワ測定(66件のレビュー)¥679~税込¥747~1個ほか当日出荷から20日以内出荷用途にあわせて豊富な種類の長さとリーフをそろえたシックネスゲージです。用途隙間に挿入して寸法を測定するゲージ材質炭素工具鋼(SK6)硬度HV360~600厚さ許容差(mm)0.03~0.15:±0.005、0.20~0.50:±0.012、0.60~1.00:±0.020
ピストンストックフィラーゲージ(シクネステープ)
永井ゲージ製作所(1件のレビュー)¥1,998~税込¥2,198~1個当日出荷から翌々日出荷自動車エンジン及び其の他内燃機の組立並びに調整用として使用され、単一のすきまの連続測定使用に便利です。焼き入れ品です。用途すき間の測定および調整。材質ゲージ鋼(SK)焼入品長さ(m)1テープ幅(mm)12.7硬さ(Hv)400以上
スキマゲージ
(205件のレビュー)¥539~税込¥593~1個当日出荷国内ゲージ専門メーカーOEM品! 他の測定器では測り得ない微細な二平面の間隔を簡単に検査することが出来ます。用途自動車および発動機のピストンおよびシリンダーの隙間測定に使用します。材質SK焼入鋼(SK2~SK5)硬度HV420~520リーフ幅(mm)12.7
ステンレス製フィラゲージ
永井ゲージ製作所¥5,998~税込¥6,598~1個当日出荷自動車エンジン及び其の他内燃機の組立並びに調整用として使用され、単一のすきまの連続測定使用に便利です。材質SUS長さ(m)1テープ幅(mm)12.7
シムプレート(ロール)
ハヤシ(10件のレビュー)¥899~税込¥989~1個当日出荷から10日以内出荷【高精度】厚さ公差±0.001mm~。厚み精度に優れており、精密な調整を行うことが出来ます。 【高硬度】ステンレス鋼材SUS301を使用し、更に焼き入れ処理によりHRC47~54を実現しています。種別ロール材質SUS301RoHS指令(10物質対応)対応
スキマゲージ12.7幅
TRUSCO(8件のレビュー)¥1,298~税込¥1,428~1個当日出荷他の測定器では測り得ない微細な二平面の間隔を簡単に、かつ正確に検査することができます。用途自動車・発動機関のピストンやシリンダー部の間隔を測定。仕様リーフ形状:A材質/仕上SK焼入品リーフ幅(mm)12.7
SUS フィラゲージ
SK(新潟精機)¥579~税込¥637~1個当日出荷防錆剤に油を使用していないため、軽く拭き取ってご使用になれます。 錆びにくいステンレス製です。 組み立て調整の必需品です。 必要なサイズ分だけ切断してご使用いただけます。用途隙間測定にリーフ長さ(mm)1000ケース寸法(mm)77×77×22リーフ幅(mm)12.7RoHS指令(10物質対応)対応
JIS相当品シクネスゲージ
双葉ゲージ製作所(FGW)(14件のレビュー)¥2,498~税込¥2,748~1個ほか当日出荷から20日以内出荷JIS規格 B7524相当品です。発動機、電動機などの鉄心とコイルの隙間、自動車、航空機、船舶のピストンおよびシリンダーの隙間測定。工作機械、各種産業機械の調整等にも用いれます。用途すきま測定材質SK焼入鋼(SK2~SK5)硬度HV420~520リーフ幅(mm)12.7
シクネステープ
TSK¥719~税込¥791~1個3日以内出荷から11日以内出荷主に自動車エンジン・その他内燃機の組立並びに調整用として使用されます。 所要寸法に切って使用できる為、単一のすきまの連続測定使用に便利です。幅(mm)12.7
シムプレート寸法カット品 材質ステンレス(SUS304)
岩田製作所(37件のレビュー)¥279~税込¥307~1枚当日出荷から6日以内出荷材質ステンレス(SUS304)RoHS指令(10物質対応)対応
JISシクネスゲージ(12.7幅)
永井ゲージ製作所(3件のレビュー)¥5,998~税込¥6,598~1個ほか当日出荷から20日以内出荷他の測定器では計り得ない微細な二平面の間隔を簡単にかつ正確に検査することができます。 自動車や、電動機、発動機関のピストンやシリンダー部の間隔測定(すきま測定)には必要欠くことのできない測定具です。材質炭素工具鋼(SK2~SK5)形状A型硬度HV400以上JIS規格B7524リーフ幅(mm)12.7
シムプレート(シート)
ハヤシ(12件のレビュー)¥698~税込¥768~1枚当日出荷から13日以内出荷【高精度】厚さ公差±0.001mm~。厚み精度に優れており、精密な調整を行うことが出来ます。 【高硬度】ステンレス鋼材SUS301を使用し、更に焼き入れ処理によりHRC47~54を実現しています。 【便利】厚みのマーキングが入り、より使いやすく、より整理しやすくなりました。種別シート材質SUS301RoHS指令(10物質対応)対応
LOAD CELL AMP HX711
SPARKFUN¥3,500税込¥3,8501個33日以内出荷。Description。The SparkFun Load Cell Amplifier is a small breakout board for the HX711 IC that allows you to easily read load cells to measure weight. By connecting the amplifier to your microcontroller you will be able to read the changes in the resistance of the load cell, and with some calibration you'll be able to get very accurate weight measurements. This can be handy for creating your own industrial scale, process control or simple presence detection.。This version of the SparkFun Load Cell Amplifier features a few changes that you specifically asked for! We have separated the analog and digital supply, as well as added a 3.3uH inductor and a 0.1uF filter capacitor for digital supply. Need even more? Checkout the SparkFun Qwiic Scale. It has all the features of the HX711 but with additional library support, a true I2C interface, and no soldering required!。The HX711 uses a two-wire interface(Clock and Data)for communication. Any microcontroller's GPIO pins should work, and numerous libraries have been written, making it easy to read data from the HX711. Check the hookup guide below for more information.。Load cells use a four-wire Wheatstone bridge configuration to connect to the HX711. These are commonly colored RED, BLK, WHT, GRN and YLW. Each color corresponds to the conventional color coding of load cells:Red(Excitation+ or VCC)。Black(Excitation- or GND)。White(Amplifier-, Signal- or Output-)。Green(A+, S+ or O+)。Yellow(Shield)。The YLW pin acts as an optional input that is not hooked up to the strain gauge but is utilized to ground and shield against outside EMI(electromagnetic interference). Please keep in mind that some load cells might have slight variations in color coding.。Note:Special thanks to Bodge for supplying the Library for the HX711!。Get Started with the HX711 Load Cell Amplifier Guide。Features。Operation Voltage:2.7V--5V。Operation Current:< 1.5mA。Selectable 10SPS or 80SPS output data rate。Simultaneous 50 and 60Hz supply rejectionアズワン品番67-0362-17