カテゴリ

  • 学童・教育用品(2)
  • はんだ関連・静電気対策用品(1)
  • 物流用品(1)
  • 機構部品(1)
  • 作業工具(1)

「HAS-150」の検索結果

6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
アンチスタH(静電気除去スプレー) ヒョーシンアンチスタH(静電気除去スプレー)ヒョーシン(18件のレビュー)
1,798税込1,978
1本(150mL)
当日出荷
帯電荷を処理箇所に引きつけて消滅させる特性があるため全面処理しなくても十分に静電気を押さえホコリを付きにくくします。 塗布した面に本液が付いている状態であれば長期間静電効果が得られます。 水系で作業者の健康に対して安全であり引火性が無く保管も容易です。 水系であって、プラスチックに対して密着する特殊性があります。 帯電防止性能に加えて、人には有用な除菌性能があり、環境にも優しいです。 耐熱温度が高く各種絶縁体材料の加工温度に耐えることができ応用範囲が広いです。
用途各種プラスチック、OA、AV機器、家具、ガラス、繊維、紙等のホコリ・静電気除去成分機能性有機ホウ素化合物、導電性カチオン化合物使用方法本製品を柔らかい布等に吹きつけてから、全体に薄くのばしていくことで良好な無帯電効果が得られます。危険物の類別非危険物RoHS指令(10物質対応)対応
安心構造カッターナイフ「フレーヌ」替刃・標準型 コクヨ安心構造カッターナイフ「フレーヌ」替刃・標準型コクヨ
339税込373
1セット(5枚)
当日出荷
刃幅(mm)9材質(刃)炭素鋼厚さt(mm)0.38タイプ標準型入数(枚)5材質(ケース)PP適合カッターHA-2N・7N、HA-S100、F-WBB103
SparkFun High Precision Temperature Sensor - TMP117 Qwiic SPARKFUNSparkFun High Precision Temperature Sensor - TMP117 QwiicSPARKFUN
4,898税込5,388
1個
33日以内出荷
DescriptionThe SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.Get Started with the SparkFun High Precision TMP117 Hookup GuideFeaturesUses I2C interface(Qwiic-enabled)Four selectable addresses0x48(default), 0x49, 0x4A, 0x4B16-bit resolution, 0.0078℃High accuracy, digital temperature sensor±0.1℃(max)from ?20℃ to 50℃±0.15℃(max)from ?40℃ to 70℃±0.2℃(max)from ?40℃ to 100℃±0.25℃(max)from ?55℃ to 125℃±0.3℃(max)from ?55℃ to 150℃Operating temperature range-55℃ to +150℃Operating voltage range1.8V to 5.5VTypically 3.3V if using the Qwiic cableLow power consumption3.5μA(1-Hz conversion cycle)150nA(shutdown current)Programmable operating modesContinuous, one-shot, and shutdownProgrammable temperature alert limitsSelectable averaging for reduced noiseDigital offset for system correctionNIST traceabilityDocumentsSchematicEagle FilesBoard DimensionsHookup GuideDatasheet(TMP117)Arduino LibraryGitHub Hardware Repo
アズワン品番67-0427-10
SparkFun Qwiic Keypad - 12 Button SPARKFUNSparkFun Qwiic Keypad - 12 ButtonSPARKFUN
4,198税込4,618
1個
33日以内出荷
DescriptionKeypads are very handy input devices, but who wants to tie up seven GPIO pins, wire up handful of pull-up resistors, and write firmware that wastes valuable processing time scanning the keys for inputs? The SparkFun Qwiic Keypad comes fully assembled and makes the development process for adding 12 button keypad easy. No voltage translation or figuring out which I2C pin is SDA or SCL, just plug and go! Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use breadboard.Each of the keypad's 12 buttons has been labeled 1, 2, 3, 4, 5, 6, 7, 8, 9, 0, *, and and has been formatted to into the same layout as telephone keypad with each keypress resistance ranging between 10 and 150 Ohms. The Qwiic Keypad reads and stores the last 15 button presses in First-In, First-Out(FIFO)stack, so you don't need to constantly poll the keypad from your microcontroller. This information, then, is accessible through the Qwiic interface. The SparkFun Qwiic Keypad even has software configurable I2C address so you can have multiple I2C devices on the same bus.NOTE:The I2C address of the Qwiic Keypad is 0x4B and is jumper selectable to 0x4A(software-configurable to any address). multiplexer/Mux is required to communicate to multiple Qwiic Keypad sensors on single bus. If you need to use more than one Qwiic Keypad sensor consider using the Qwiic Mux Breakout.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the SparkFun Qwiic Keypad Hookup GuideFeaturesSoftware Selectable Slave AddressLow Power ATtiny85 controllerButton Presses w/ Time StampDefault I2C Address:0x4B2x Qwiic Connector
アズワン品番67-0421-41
重荷重用帯電防止MCナイロンキャスター 固定金具付 ヨドノ重荷重用帯電防止MCナイロンキャスター 固定金具付ヨドノ
19,980税込21,978
1個
3日以内出荷
床面と車輪の摩擦による静電気の蓄積を防止します。 静電気の帯電が少ないので、防塵効果に優れています。 ノーカーボンのため、床面を汚しません。 高荷重で、耐油、耐アルカリ、耐有機溶剤に優れています。 体積固有抵抗値 10^10~10^12Ω・cm
用途半導体、液晶製造工場、熔接取扱い場所に最適です。RoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
6,798税込7,478
1袋(2個)
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 150mm internal diameter, 180mm outer diameter and 14mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 150mm外径 = 180mmシールタイプ = 回転シャフトシール厚さ = 14mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応